5 ft. Baseline 2000 Baseboard (3/4") Zoom

5 ft. Baseline 2000 Baseboard (3/4")

SKU:104002050

Brand: Slant/Fin

Slant/Fin
Qty Price
$45.85
/ each
In Stock! Ships in 24-48 Hours
(53 Available)
1

Resources

Specs

Length (Feet): 5 ft.
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
BTU Output: 600
Package Type: Includes Heating Element

Description for Slant/Fin 104002050

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.
Package: With Heating Element.

**Includes 2" Splice Plate

5 ft. Baseline 2000 Baseboard (3/4")

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin5 ft. Baseline 2000 Baseboard (3/4")
 
4.4

(based on 21 reviews)

Ratings Distribution

  • 5 Stars

     

    (13)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

90%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (18), Business (3)

Most Liked Positive Review

 

Easy instalation

My most recent project was to elevate an existing 1,100 sq ft ranch house 11 ft up and build a new 1st floor under it with an additional two story 24 ft x 24 ft...Read complete review

My most recent project was to elevate an existing 1,100 sq ft ranch house 11 ft up and build a new 1st floor under it with an additional two story 24 ft x 24 ft addition. I used the Baseline 2000 Baseboard in several lenghts, They installed easily and I could join them together for the lenghts needed for different rooms. I used pex tubing for supply and return lines and crimp tool and fittings all supplied pexSupply.com. All these products are quality products and are priced at or lower then local supply stores. I gotta tell you I may be good at swinging a hammer but heating and cooling, I had no talent untill now,it was not difficult to install! I am eyeing my next project and I will diffinetly be using these products again.

VS

Most Liked Negative Review

 

the product is great for your price,

i replaced my existing heaters at my home they installed easily. my only problems were the heaters had concealed damages to the cabinets that you can't see till you open them.

i replaced my existing heaters at my home they installed easily. my only problems were the heaters had concealed damages to the cabinets that you can't see till you open them.

Reviewed by 21 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Slant Fin Baseboard Radiator

By David

from CT

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 3 ft. Baseline 2000 Baseboard (3/4"):

        This radiator throws off more heat than any other similar radiator in my home. I am so pleased with how well this product works.

        • Primary use:
        • Personal
         
        5.0

        I would buy this product again

        By J the home handy man

        from Colorado

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 2 ft. Baseline 2000 Baseboard (3/4"):

              The customer service was excellent and my order came on time and in good shape.
              These items were easy to install. I will definitely order from this company again.

              • Primary use:
              • Personal
               
              5.0

              Excellent Product

              By Galen

              from Port Allegany, Pennsylvania

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 7 ft. Baseline 2000 Baseboard (3/4"):

                    I used this product to replace the heating in my bathroom. It is nicely shaped with clean lines.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great product for the price

                    By matt

                    from milwaukee wisconsin

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3 ft. Baseline 2000 Baseboard (3/4"):

                          easy to install and looks great.
                          great customer service and super fast shipping

                          • Primary use:
                          • Personal
                           
                          5.0

                          Just what you expected

                          By Sideburns

                          from Stevens Point, WI

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

                                Came packaged real well. Really fast shipping. Nothing out of the ordinary. No dents or scratches, easy install. One end of the copper pipe was 3/4 od and the other was 3/4 id but i just cut off 2". Worked great. Would for sure buy again.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                I will buy again as needed

                                By Bob

                                from Saginaw, Michigan

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 5 ft. Baseline 2000 Baseboard (3/4"):

                                      Very happy with price, product and fast delivery

                                      • Primary use:
                                      • Personal
                                       
                                      2.0

                                      damaged

                                      By john

                                      from rindge nh

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

                                            Fins damaged in shipping. heater will not hold up to abuse

                                            • Primary use:
                                            • Personal
                                             
                                            4.0

                                            Great product minor dissapointment

                                            By John Controls Specialist

                                            from Greater Philadelphia Area, Pennsylvania

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 7 ft. Baseline 2000 Baseboard (3/4"):

                                                  The product is well designed and thought out but the manufacturer needs to revisit packaging of their product as all of the fin tubes sustained damage during shipping. Pexsupply remains outstanding in their commitment to customer satisfaction and I would highly recommend them to anyone looking for a reputable company to do business with.

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  2.0

                                                  light weight poorly built

                                                  By Mike the greek

                                                  from NH

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

                                                        Brackets are week board light weight not the best I have seen

                                                        • Primary use:
                                                        • Business
                                                         
                                                        5.0

                                                        simple

                                                        By pod

                                                        from il

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 4 ft. Baseline 2000 Baseboard (3/4"):

                                                              vary pleased ez to install

                                                              • Primary use:
                                                              • Personal

                                                              Displaying reviews 1-10

                                                              Back to top

                                                              Previous | Next »

                                                              Q&A: Ask the Questions, share answers

                                                              Do you have questions about this product?

                                                              Get answers from real customers and in-house experts with AnswerBox.

                                                              31 Questions | 51 Answers
                                                              Displaying questions 1-10Previous | Next »
                                                              • 8 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                can i use them in an open loop system
                                                                Asked on 9/15/2014 by tony

                                                                1 answer

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  In general copper is fine for open loop systems, so they should be.
                                                                  Slantfin do not explicitly say they can be used in open loop systems though.

                                                                  Answered on 9/16/2014 by JR from Winterville, GA
                                                              • 3 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                I feel silly but I can't seem to figure out how to get the front on my 3ft. radiator. It all soldered in but I haven't figured out how to get the front back on the radiator. Bill Watson
                                                                Asked on 4/12/2014 by Bill Watson from Midlothian, Va.

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The front should just press back on. Hook the bottom of the front piece
                                                                  and then while applying a bit of upward pressure rotate the top back and
                                                                  onto the brackets.

                                                                  Answered on 4/25/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Just hang the cover on the brackets from the top (using the bent lip on the back of the cover). Then push in on the bottom of the cover (where the brackets are) and the bottom lip should just snap onto the bracket.

                                                                  Answered on 4/13/2014 by Anonymous
                                                              • 7 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                the 600 btu rating is the same on 2ft through 8ft..? Is this correct?

                                                                If the calculator says I need 9 ft based on the 35btu per square foot needed... well, do I buy a 4 and 5, or a 6 and 3, or a 3, 3, 3... or doesnt it matter? If find it hard to believe that a 3' puts out the same btu as a 8'?

                                                                Can you please clarify? I need to do a few rooms on this project and want them to perform the best they can. thank you
                                                                Asked on 2/1/2014 by john from United States

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The BTU rating is a per-foot basis assuming the water temp is 180 deg F and the room temp is about 70
                                                                  deg F.

                                                                  Answered on 2/4/2014 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Ratings for baseboard, and other radiant heaters, are typically given by
                                                                  the liner foot at some specified temperature and flow rate. In this
                                                                  case the per foot BTU output of 600 is with 180 degree F. water and a
                                                                  flow rate of 4 gpm (gallons per minute).
                                                                  So, if you will have 4 gpm and water at 180 deg. F, take your BTU
                                                                  requirement based on the square footage, and divide by the 600 BTUs to
                                                                  get the total length of baseboard you need.
                                                                  There is a chart you can use for other water temperatures and at 1 gpm.
                                                                  Link here:
                                                                  http://s3.pexsupply.com/manuals/***.****41/55869_PROD_FILE.pdf
                                                                  Hope this helps,
                                                                  Joseph.

                                                                  Answered on 2/2/2014 by Anonymous
                                                              • 2 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                Just checking if this product comes with end caps?
                                                                Asked on 10/7/2013 by LLL

                                                                5 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  you have to purchase left and right end caps separately.

                                                                  Answered on 10/7/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No, it doesn't. It does however come with a small piece to seam two units together. But its like 2.5" about. If you need more space you should get I think its the 4" or 6" seam. But to answer your question, no end caps.

                                                                  Answered on 10/7/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  They come with splice fittings. End caps must be purchased separately. Make sure you order with right or left ends as they are different.

                                                                  Answered on 10/7/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No, the end caps must be purchased separately.

                                                                  Answered on 10/7/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  No this item doesn't come with end caps. Because it can be joined to other base boards at angles or terminated with a cap.

                                                                  Answered on 10/9/2013 by Anonymous
                                                              • 8 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                is the color nu-white really white or neutral/beige/tan
                                                                Asked on 9/20/2013 by ed from colorado

                                                                3 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  It is a light, eggshell color. Not bright white (i.e. computer paper).

                                                                  Answered on 9/20/2013 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  It's not bright white. It's more neutral or off white. It's not tan or beige.

                                                                  Answered on 9/20/2013 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Under my CFL bathroom lighting, it appears to be more of a slight beige-white (antique white) when viewed along side my American Standard pure white bathtub.
                                                                  You can see a slight contrast between them.
                                                                  Hope this helps.
                                                                  -Joe

                                                                  Answered on 9/20/2013 by Anonymous
                                                              • 4 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                can this product be used for hot water heat
                                                                Asked on 9/7/2012 by larry from acworth,ga

                                                                3 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Sure they can.  I'm using them in my house using hot water from an outdoor wood furnace.  Works great!
                                                                  ken
                                                                  “A state of war only serves as an excuse for domestic tyranny,”         Aleksandr Solzhenitsyn

                                                                  Answered on 9/7/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Yes, it is designed for hot water (not steam).

                                                                  Answered on 9/11/2012 by PexSupply Staff from NY
                                                                • A:

                                                                  Can hook this base heater in place a radiator with a one pipe on the left side

                                                                  Answered on 10/9/2012 by coop from Detriot, Mich
                                                              • 8 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                Can I buy JUST the heating element without the metal enclosures? I need 6@8ft 1@3ft and 4@6ft ? Thanks
                                                                Asked on 7/29/2012 by Jac144

                                                                2 answers

                                                                • VERIFIED BUYER

                                                                  A:

                                                                  The final answer should come from Pex after they discuss this with the factory.  When I bought my units, I think they came pre-packaged from the factory, so this probably is not something they are prepared to do.  Anyway, I imagine the cost of the enclosure would be small compared to the cost of the heating element.

                                                                  Answered on 7/29/2012 by Anonymous
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  The 3/4" E-75 that comes with these baseboards is available as a stand-alone part (item number 101002080 for 8 feet, 101002060 for 3 feet, and 101002060 for 6 feet).

                                                                  Answered on 8/3/2012 by PexSupply Staff from NY
                                                              • 3 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                DO YOU HAVE OLD TYPE SLANT FIN OURS IS 30 YRS. OLD TRYING TO MATCH IS THIS POSSIBLE?
                                                                Asked on 7/3/2012 by Mike from Pennsylvania

                                                                3 answers

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  Baseline 2000 models were introduced during the 1990s, so they likely wouldn't be an exact match. You may want to look at the dimensions on Slant/Fin's Fine/Line models to see if they are a closer match.

                                                                  Answered on 7/6/2012 by PexSupply Staff from NY
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Our baseboard was 30+ years old and Baseline 2000 was the closest thing I could find...hope this helps.

                                                                  Answered on 7/3/2012 by Anonymous
                                                                • VERIFIED BUYER

                                                                  A:

                                                                  Very hard to do , but if you do allot leg work you will find something very close if not the same. go by brand name
                                                                  when hunting. Good luck
                                                                  Rick

                                                                  Answered on 7/3/2012 by Anonymous
                                                              • 2 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                Can they be painted to match the wall color? If so, what type of paint?
                                                                Asked on 2/5/2012 by Anonymous

                                                                1 answer

                                                                • CUSTOMER CARE

                                                                  A:

                                                                  These baseboard covers can be painted. Spray paint is generally the best option. The manufacturer recommends the Rust-Oleum brand.

                                                                  Answered on 2/9/2012 by PexSupply Staff from NY
                                                              • 8 ft. Baseline 2000 Baseboard (3/4")

                                                                Q:

                                                                I have existing cast iron baseboards that are almost 60 years old and have started to leak. Would these units be suitable replacements? Please note that I live in Pennsylvania which I believe would classify as a cold climate.
                                                                Asked on 12/16/2011 by Keith from Pittsburgh, PA

                                                                2 answers

                                                                • A:

                                                                  The Slant/Fin 8 ft. Baseline 2000 Baseboard (3/4) are suitable replacements for your leaking cast iron baseboard units.

                                                                  Answered on 12/19/2011 by Anonymous from None
                                                                • CUSTOMER CARE

                                                                  A:

                                                                  These units can replace older hydronic baseboards that have 3/4" elements. Slant/Fin also offers Fine/Line 30, Fine/Line 15, and Multi/Pak 80 baseboards. These sizing and design of these series differ slightly.

                                                                  Answered on 12/19/2011 by PexSupply Staff from NY
                                                              Displaying questions 1-10Previous | Next »

                                                              Do you have a question about this product?