7 ft. Baseline 2000 Baseboard (3/4") Zoom

7 ft. Baseline 2000 Baseboard (3/4")

SKU:104002070

Brand: Slant/Fin

Slant/Fin
Qty Price
$87.55
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
5
1

Specs

Length (Feet): 7 ft.
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
BTU Output: 600
Package Type: Includes Heating Element

Description for Slant/Fin 104002070

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.
Package: With Heating Element

**Includes 2" Splice Plate

7 ft. Baseline 2000 Baseboard (3/4")

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin8 ft. Baseline 2000 Baseboard (3/4")
 
4.3

(based on 18 reviews)

Ratings Distribution

  • 5 Stars

     

    (10)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (2)

  • 1 Stars

     

    (0)

89%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (15), Business (3)

        Most Liked Positive Review

         

        Easy instalation

        My most recent project was to elevate an existing 1,100 sq ft ranch house 11 ft up and build a new 1st floor under it with an additional two story 24 ft x 24 ft...Read complete review

        My most recent project was to elevate an existing 1,100 sq ft ranch house 11 ft up and build a new 1st floor under it with an additional two story 24 ft x 24 ft addition. I used the Baseline 2000 Baseboard in several lenghts, They installed easily and I could join them together for the lenghts needed for different rooms. I used pex tubing for supply and return lines and crimp tool and fittings all supplied pexSupply.com. All these products are quality products and are priced at or lower then local supply stores. I gotta tell you I may be good at swinging a hammer but heating and cooling, I had no talent untill now,it was not difficult to install! I am eyeing my next project and I will diffinetly be using these products again.

        VS

        Most Liked Negative Review

         

        the product is great for your price,

        i replaced my existing heaters at my home they installed easily. my only problems were the heaters had concealed damages to the cabinets that you can't see till you open them.

        i replaced my existing heaters at my home they installed easily. my only problems were the heaters had concealed damages to the cabinets that you can't see till you open them.

        Reviewed by 18 customers

        Sort by

        Displaying reviews 1-10

        Back to top

        Previous | Next »

         
        5.0

        Great product for the price

        By matt

        from milwaukee wisconsin

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 3 ft. Baseline 2000 Baseboard (3/4"):

              easy to install and looks great.
              great customer service and super fast shipping

              • Primary use:
              • Personal
               
              5.0

              Just what you expected

              By Sideburns

              from Stevens Point, WI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

                    Came packaged real well. Really fast shipping. Nothing out of the ordinary. No dents or scratches, easy install. One end of the copper pipe was 3/4 od and the other was 3/4 id but i just cut off 2". Worked great. Would for sure buy again.

                    • Primary use:
                    • Personal
                     
                    5.0

                    I will buy again as needed

                    By Bob

                    from Saginaw, Michigan

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 5 ft. Baseline 2000 Baseboard (3/4"):

                          Very happy with price, product and fast delivery

                          • Primary use:
                          • Personal
                           
                          2.0

                          damaged

                          By john

                          from rindge nh

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

                                Fins damaged in shipping. heater will not hold up to abuse

                                • Primary use:
                                • Personal
                                 
                                4.0

                                Great product minor dissapointment

                                By John Controls Specialist

                                from Greater Philadelphia Area, Pennsylvania

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 7 ft. Baseline 2000 Baseboard (3/4"):

                                      The product is well designed and thought out but the manufacturer needs to revisit packaging of their product as all of the fin tubes sustained damage during shipping. Pexsupply remains outstanding in their commitment to customer satisfaction and I would highly recommend them to anyone looking for a reputable company to do business with.

                                      • Primary use:
                                      • Personal
                                       
                                      2.0

                                      light weight poorly built

                                      By Mike the greek

                                      from NH

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 8 ft. Baseline 2000 Baseboard (3/4"):

                                            Brackets are week board light weight not the best I have seen

                                            • Primary use:
                                            • Business
                                             
                                            5.0

                                            simple

                                            By pod

                                            from il

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 4 ft. Baseline 2000 Baseboard (3/4"):

                                                  vary pleased ez to install

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  3.0

                                                  the product is great for your price,

                                                  By Ron

                                                  from burnsville,mn

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 6 ft. Baseline 2000 Baseboard (3/4"):

                                                        i replaced my existing heaters at my home they installed easily. my only problems were the heaters had concealed damages to the cabinets that you can't see till you open them.

                                                        • Primary use:
                                                        • Personal
                                                         
                                                        5.0

                                                        Just what I needed

                                                        By Raul

                                                        from Chicago IL

                                                        Verified Buyer

                                                        Pros

                                                          Cons

                                                            Best Uses

                                                              Comments about 3 ft. Baseline 2000 Baseboard (3/4"):

                                                              They are just what I needed to heat an additional room I just added to my house.

                                                              • Primary use:
                                                              • Personal

                                                              (0 of 1 customers found this review helpful)

                                                               
                                                              4.0

                                                              Good product for the money

                                                              By CLJII

                                                              from 17233

                                                              Verified Buyer

                                                              Pros

                                                                Cons

                                                                  Best Uses

                                                                    Comments about 6 ft. Baseline 2000 Baseboard (3/4"):

                                                                    I got what I paid for

                                                                    • Primary use:
                                                                    • Business

                                                                    Displaying reviews 1-10

                                                                    Back to top

                                                                    Previous | Next »

                                                                    Q&A: Ask the Questions, share answers

                                                                    Do you have questions about this product?

                                                                    get answers from real customers and in-house experts with AnswerBox.

                                                                    30 Questions | 50 Answers
                                                                    Displaying questions 1-10Previous | Next »
                                                                    • 3 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      I feel silly but I can't seem to figure out how to get the front on my 3ft. radiator. It all soldered in but I haven't figured out how to get the front back on the radiator. Bill Watson
                                                                      Asked on 4/12/2014 by Bill Watson from Midlothian, Va.

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The front should just press back on. Hook the bottom of the front piece
                                                                        and then while applying a bit of upward pressure rotate the top back and
                                                                        onto the brackets.

                                                                        Answered on 4/25/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Just hang the cover on the brackets from the top (using the bent lip on the back of the cover). Then push in on the bottom of the cover (where the brackets are) and the bottom lip should just snap onto the bracket.

                                                                        Answered on 4/13/2014 by Anonymous
                                                                    • 7 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      the 600 btu rating is the same on 2ft through 8ft..? Is this correct?

                                                                      If the calculator says I need 9 ft based on the 35btu per square foot needed... well, do I buy a 4 and 5, or a 6 and 3, or a 3, 3, 3... or doesnt it matter? If find it hard to believe that a 3' puts out the same btu as a 8'?

                                                                      Can you please clarify? I need to do a few rooms on this project and want them to perform the best they can. thank you
                                                                      Asked on 2/1/2014 by john from United States

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The BTU rating is a per-foot basis assuming the water temp is 180 deg F and the room temp is about 70
                                                                        deg F.

                                                                        Answered on 2/4/2014 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Ratings for baseboard, and other radiant heaters, are typically given by
                                                                        the liner foot at some specified temperature and flow rate. In this
                                                                        case the per foot BTU output of 600 is with 180 degree F. water and a
                                                                        flow rate of 4 gpm (gallons per minute).
                                                                        So, if you will have 4 gpm and water at 180 deg. F, take your BTU
                                                                        requirement based on the square footage, and divide by the 600 BTUs to
                                                                        get the total length of baseboard you need.
                                                                        There is a chart you can use for other water temperatures and at 1 gpm.
                                                                        Link here:
                                                                        http://s3.pexsupply.com/manuals/***.****41/55869_PROD_FILE.pdf
                                                                        Hope this helps,
                                                                        Joseph.

                                                                        Answered on 2/2/2014 by Anonymous
                                                                    • 2 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      Just checking if this product comes with end caps?
                                                                      Asked on 10/7/2013 by LLL

                                                                      5 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No this item doesn't come with end caps. Because it can be joined to other base boards at angles or terminated with a cap.

                                                                        Answered on 10/9/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, the end caps must be purchased separately.

                                                                        Answered on 10/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        They come with splice fittings. End caps must be purchased separately. Make sure you order with right or left ends as they are different.

                                                                        Answered on 10/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        No, it doesn't. It does however come with a small piece to seam two units together. But its like 2.5" about. If you need more space you should get I think its the 4" or 6" seam. But to answer your question, no end caps.

                                                                        Answered on 10/7/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        you have to purchase left and right end caps separately.

                                                                        Answered on 10/7/2013 by Anonymous
                                                                    • 8 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      is the color nu-white really white or neutral/beige/tan
                                                                      Asked on 9/20/2013 by ed from colorado

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Under my CFL bathroom lighting, it appears to be more of a slight beige-white (antique white) when viewed along side my American Standard pure white bathtub.
                                                                        You can see a slight contrast between them.
                                                                        Hope this helps.
                                                                        -Joe

                                                                        Answered on 9/20/2013 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        It's not bright white. It's more neutral or off white. It's not tan or beige.

                                                                        Answered on 9/20/2013 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        It is a light, eggshell color. Not bright white (i.e. computer paper).

                                                                        Answered on 9/20/2013 by PexSupply Staff from NY
                                                                    • 4 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      can this product be used for hot water heat
                                                                      Asked on 9/7/2012 by larry from acworth,ga

                                                                      3 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Sure they can.  I'm using them in my house using hot water from an outdoor wood furnace.  Works great!
                                                                        ken
                                                                        “A state of war only serves as an excuse for domestic tyranny,”         Aleksandr Solzhenitsyn

                                                                        Answered on 9/7/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Yes, it is designed for hot water (not steam).

                                                                        Answered on 9/11/2012 by PexSupply Staff from NY
                                                                      • A:

                                                                        Can hook this base heater in place a radiator with a one pipe on the left side

                                                                        Answered on 10/9/2012 by coop from Detriot, Mich
                                                                    • 8 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      Can I buy JUST the heating element without the metal enclosures? I need 6@8ft 1@3ft and 4@6ft ? Thanks
                                                                      Asked on 7/29/2012 by Jac144

                                                                      2 answers

                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        The final answer should come from Pex after they discuss this with the factory.  When I bought my units, I think they came pre-packaged from the factory, so this probably is not something they are prepared to do.  Anyway, I imagine the cost of the enclosure would be small compared to the cost of the heating element.

                                                                        Answered on 7/29/2012 by Anonymous
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The 3/4" E-75 that comes with these baseboards is available as a stand-alone part (item number 101002080 for 8 feet, 101002060 for 3 feet, and 101002060 for 6 feet).

                                                                        Answered on 8/3/2012 by PexSupply Staff from NY
                                                                    • 3 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      DO YOU HAVE OLD TYPE SLANT FIN OURS IS 30 YRS. OLD TRYING TO MATCH IS THIS POSSIBLE?
                                                                      Asked on 7/3/2012 by Mike from Pennsylvania

                                                                      3 answers

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        Baseline 2000 models were introduced during the 1990s, so they likely wouldn't be an exact match. You may want to look at the dimensions on Slant/Fin's Fine/Line models to see if they are a closer match.

                                                                        Answered on 7/6/2012 by PexSupply Staff from NY
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Our baseboard was 30+ years old and Baseline 2000 was the closest thing I could find...hope this helps.

                                                                        Answered on 7/3/2012 by Anonymous
                                                                      • VERIFIED BUYER

                                                                        A:

                                                                        Very hard to do , but if you do allot leg work you will find something very close if not the same. go by brand name
                                                                        when hunting. Good luck
                                                                        Rick

                                                                        Answered on 7/3/2012 by Anonymous
                                                                    • 2 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      Can they be painted to match the wall color? If so, what type of paint?
                                                                      Asked on 2/5/2012 by Anonymous

                                                                      1 answer

                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These baseboard covers can be painted. Spray paint is generally the best option. The manufacturer recommends the Rust-Oleum brand.

                                                                        Answered on 2/9/2012 by PexSupply Staff from NY
                                                                    • 8 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      I have existing cast iron baseboards that are almost 60 years old and have started to leak. Would these units be suitable replacements? Please note that I live in Pennsylvania which I believe would classify as a cold climate.
                                                                      Asked on 12/16/2011 by Keith from Pittsburgh, PA

                                                                      2 answers

                                                                      • A:

                                                                        The Slant/Fin 8 ft. Baseline 2000 Baseboard (3/4) are suitable replacements for your leaking cast iron baseboard units.

                                                                        Answered on 12/19/2011 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        These units can replace older hydronic baseboards that have 3/4" elements. Slant/Fin also offers Fine/Line 30, Fine/Line 15, and Multi/Pak 80 baseboards. These sizing and design of these series differ slightly.

                                                                        Answered on 12/19/2011 by PexSupply Staff from NY
                                                                    • 2 ft. Baseline 2000 Baseboard (3/4")

                                                                      Q:

                                                                      What supply temperature is the 600 btu/hr rating based on? What should I adjust this figure to if I have 150 degree supply water?
                                                                      Asked on 11/27/2011 by Anonymous

                                                                      2 answers

                                                                      • A:

                                                                        The 600 btu/hr rating is based upon a supply water temperature of 180F. With 150 degree supply water, this value should be adjusted to 360-380 btu/hr depending on your water flow.

                                                                        Answered on 11/29/2011 by Anonymous from None
                                                                      • CUSTOMER CARE

                                                                        A:

                                                                        The 600 BTU/HR figure assumes 180°F water at 4 GPM (the standard settings for most systems). With 150°F water and 4 GPM, you would only get 380 BTU/HR. Refer to the chart linked below for more information.

                                                                        http://s3.pexsupply.com/manuals/1304949625441/55869_PROD_FILE.pdf

                                                                        Answered on 11/28/2011 by PexSupply Staff from NY
                                                                    Displaying questions 1-10Previous | Next »

                                                                    Do you have a question about this product? 

                                                                    SupplyHouse.com Logo

                                                                    Join Our Mailing List - Sign up and receive special offers and coupons