5 ft. Baseline 2000 Baseboard - Cover Only Zoom

5 ft. Baseline 2000 Baseboard - Cover Only

SKU:104003050

Brand: Slant/Fin

Slant/Fin
Qty Price
$27.75
/ each
In Stock! Ships in 24-48 Hours
(76 Available)
0

Resources

Specs

Length (Feet): 5 ft.
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
Package Type: Cover Only

Description for Slant/Fin 104003050

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.
Package: Cover Only

**Includes 2" Splice Plate

5 ft. Baseline 2000 Baseboard - Cover Only

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin2 ft. Baseline 2000 Baseboard - Cover Only
 
4.7

(based on 38 reviews)

Ratings Distribution

  • 5 Stars

     

    (32)

  • 4 Stars

     

    (3)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

95%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (35)

Most Liked Positive Review

 

Thrilled!

I googled for covers on a whim and found more options than I knew existed. the contractor who remodeled my bathroom never even suggested replacement and simply sanded and painted over the old rusty...Read complete review

I googled for covers on a whim and found more options than I knew existed. the contractor who remodeled my bathroom never even suggested replacement and simply sanded and painted over the old rusty ones. the shipment was SUPER FAST and VERY carefully packaged. I am a 55 yr old female and after living for years with unsightly exposed fins in one bathroom and rusty covers in another, I changed these covers myself in less than 15 mins. They are exactly the same as the old covers and a perfect fit! unfortunately I ordered the wrong end caps but that's the easy part.

VS

Most Liked Negative Review

 

Ok product

The product color was sold as Nu White. The product is not white it is cream. There is a louver that allows you to adjust for heat but the brackets that hold this are...Read complete review

The product color was sold as Nu White. The product is not white it is cream. There is a louver that allows you to adjust for heat but the brackets that hold this are plastic and break easy. The only way I would recommend this is that the buyer beware of the color.

Reviewed by 38 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

base/line

By bella

from Staten Island, Ny

Verified Buyer

Comments about 2 ft. Baseline 2000 Baseboard - Cover Only:

Love the service very quick, item was exactly as pictured.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

I will buy again

By Fastfreed

from Sanatoga, Pa

Verified Buyer

Comments about 3 ft. Baseline 2000 Baseboard - Cover Only:

This product worked excellently for replacing existing baseboard heat covers. When I first purchased them I was unsure and went by previous reviews. My worry was it wasn't going to work as I had intended. All I can say is perfect!! As I do more rooms in the house I will be buying more of these. Only comment is if your measurements are a little longer than standard lengths buy the hinged endcaps because they cover 4 inches instead of two.

  • Primary use:
  • Personal
 
5.0

I am going to buy again

By Fastfreed

from Sanatoga, Pa

Verified Buyer

Comments about 5 ft. Baseline 2000 Baseboard - Cover Only:

This product worked excellently for replacing existing baseboard heat covers. When I first purchased them I was unsure and went by previous reviews. My worry was it wasn't going to work as I had intended. All I can say is perfect!! As I do more rooms in the house I will be buying more of these.
Only comment is if your measurements are a little longer than standard lengths buy the hinged endcaps because they cover 4 inches instead of two.

  • Primary use:
  • Personal
 
5.0

Thrilled!

By Mr. Mom

from Maryland

Verified Reviewer

Comments about 4 ft. Baseline 2000 Baseboard - Cover Only:

I googled for covers on a whim and found more options than I knew existed. the contractor who remodeled my bathroom never even suggested replacement and simply sanded and painted over the old rusty ones. the shipment was SUPER FAST and VERY carefully packaged. I am a 55 yr old female and after living for years with unsightly exposed fins in one bathroom and rusty covers in another, I changed these covers myself in less than 15 mins. They are exactly the same as the old covers and a perfect fit! unfortunately I ordered the wrong end caps but that's the easy part.

  • Primary use:
  • Personal
 
4.0

I would buy this product again

By Tongo

from OH

Verified Buyer

Comments about 6 ft. Baseline 2000 Baseboard - Cover Only:

There is a louver that allows you to adjust for heat but the brackets that hold this are plastic and break easy. Fast Shipping looks great

  • Primary use:
  • Personal
 
5.0

Easy to install

By Fan12

from Northeast

Verified Buyer

Comments about 2 ft. Baseline 2000 Baseboard - Cover Only:

Good quality, installed a 2 ft length in my bathroom. I'm not a handyman and this was fairly easy. Looks good and it's sturdy.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

just what I needed

By jayb

from laurel ny

Verified Buyer

Comments about 2 ft. Baseline 2000 Baseboard - Cover Only:

exact replacement for my needs

  • Primary use:
  • Personal
 
5.0

A totally pleasant experience

By dean

from Norwich Ct.

Verified Buyer

Comments about 4 ft. Baseline 2000 Baseboard - Cover Only:

In a nutshell, From the start to the finish, I recommend the product and the seller, customer service and prices were both top notch.

  • Primary use:
  • Personal

(1 of 2 customers found this review helpful)

 
1.0

NOT WHITE!!!

By Andoskyy

from Upton, Massachusetts

Comments about 6 ft. Baseline 2000 Baseboard - Cover Only:

Product is good, reasonably priced, but i need to spray paint them pure white in order to match my trim. Extremely frustrated/disappointed.

  • Primary use:
  • Personal

(2 of 2 customers found this review helpful)

 
3.0

Ok product

By Mark

from Michigan

Verified Buyer

Comments about 5 ft. Baseline 2000 Baseboard - Cover Only:

The product color was sold as Nu White. The product is not white it is cream. There is a louver that allows you to adjust for heat but the brackets that hold this are plastic and break easy. The only way I would recommend this is that the buyer beware of the color.

  • Primary use:
  • Personal

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

16 Questions | 21 Answers
Displaying questions 1-10Previous | Next »
  • 4 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    Looking to replace some of my covers which are off white or have a taupe shade. Is Nu-white a white-white?
    Asked on 1/18/2016 by Julir from Wiscinsin

    2 answers

    • CUSTOMER CARE

      A:

      Nu-White is an off white color, similar to the taupe shade referenced.

      Answered on 5/17/2016 by SupplyHouse Staff from NY
    • VERIFIED BUYER

      A:

      The baseboard covers are not a blinding bright white but more so, off white. Not taupe. We love them. Hope this helps.

      Answered on 1/19/2016 by Anonymous
  • 3 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    I'm confused...One response states the "cover only" units come with everything but the heating element, but another states there are no mounting brackets with the "cover only" units. Do I need to purchase mounting brackets or not? We, too are replacing everything but the heating element.
    Asked on 4/27/2014 by ldm1976 from Danbury, CT

    2 answers

    • VERIFIED BUYER

      A:

      Brackets included. No need to purchase them separately.

      Answered on 4/27/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It looks like you are ordering the same covers I purchased. Mine came with mounting brackets as well. If you want end caps you need to order these also as they do not come wtih the cover.

      Answered on 4/27/2014 by Anonymous
  • 3 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    Do the enclosures include the end caps?
    Asked on 2/14/2014 by James from United States

    3 answers

    • VERIFIED BUYER

      A:

      You have to purchase end caps separate

      Answered on 2/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      It's been awhile but I'm sure I ordered the end caps seperate. Thanks
      Sent from my iPhone

      Answered on 2/14/2014 by Anonymous
    • VERIFIED BUYER

      A:

      No ends are not automatically included. You must specifically ask for a left or right end cap, or corner or whatever finishing pieces you need for your job.
      Hope this helps.
      Renee
      Sent from my iPad

      Answered on 2/16/2014 by Anonymous
  • 5 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    Can these be painted?
    Asked on 5/25/2012 by Dan from Fulton, NY

    2 answers

    • VERIFIED BUYER

      A:

      yes

      Answered on 5/25/2012 by Anonymous
    • VERIFIED BUYER

      A:

      I am sure it is. It's powder coated tin. Just like a metal tool box or the paint on a hot water heater.
      Sent from my iPhone

      Answered on 5/25/2012 by Anonymous
  • 4 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    do thebaseline 2000 basebord covers come in 8'lengths i need alot so im looking for best price/avalabilaty

    jon
    Asked on 2/2/2012 by jon from elkton md

    1 answer

    • CUSTOMER CARE

      A:

      These covers are available in 8-foot lengths (part 104003080).

      Answered on 2/2/2012 by PexSupply Staff from NY
  • 8 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    what is the sguare footage it can heat just an average footage would do
    Asked on 7/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      We would put it at around 140 square feet for an 8 foot model, but there are a lot of variables (climate, insulation quality, water temperature/flow) that affect the actual figure. Keep in mind that this is the cover only model and does not include the heating element.

      Answered on 7/19/2011 by PexSupply Staff from NY
  • 5 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    What is the width of the wide cover part ?
    Asked on 7/10/2011 by Chris from New Jersey

    1 answer

  • 6 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    need to replace very old covers in bedroom, what (length)combination of covers and left side end cap will i need to cover a wall that measures 13ft 6in.
    Asked on 5/5/2011 by dollarbill from long island ny

    1 answer

  • 6 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    can you order custom length covers,as all of my old covers are different lengths?
    Asked on 4/18/2011 by Hank from massachusetts

    1 answer

  • 7 ft. Baseline 2000 Baseboard - Cover Only

    Q:

    I am replacing 1978 covers that are missing in the house I just bought. My current elements (with fin's) measure 2" square with 1 inch from the wall plate. Will these covers fit around my current elements?
    Asked on 4/13/2011 by CH from California, MD

    1 answer

Displaying questions 1-10Previous | Next »

Do you have a question about this product?