Description
Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.
Package: Cover Only

**Includes 2" Splice Plate
Read more
Specs
Length (Feet):
8 ft.
Height:
7-3/8"
Color:
Nu-White enamel
Finish:
Nu-White enamel
Model:
Base/Line 2000
Application:
Heating
Depth (Inches):
2-11/16"
Type:
Hydronic
Package Type:
Cover Only
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
1 Video

    46 Product Reviews

    Product Q&A