8 ft. Baseline 2000 Baseboard - Cover Only (3/4") Zoom

8 ft. Baseline 2000 Baseboard - Cover Only (3/4")

SKU:104003080

Brand: Slant/Fin

Slant/Fin
Qty Price
$75.95
/ each
Out of StockAllow 5-7 Days to Ship Out
0

Resources

Specs

Length (Feet): 8 ft.
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"
Type: Hydronic
Package Type: Cover Only

Description for Slant/Fin 104003080

Base/Line 2000, the competitive baseboard from Slant/Fin, is ideal for heating in tract housing, apartments and renovations. It provides gentle full room convection heating that blocks chilling drafts at the outside walls.Its attractive design and Nu-White baked enamel finish look good in any room.
Package: Cover Only

**Includes 2" Splice Plate

8 ft. Baseline 2000 Baseboard - Cover Only (3/4")

REVIEW SNAPSHOT®

by PowerReviews
Slant/Fin2 ft. Baseline 2000 Baseboard - Cover Only (3/4")
 
4.6

(based on 30 reviews)

Ratings Distribution

  • 5 Stars

     

    (25)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (1)

93%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (27)

Most Liked Positive Review

 

Great Product, Reasonable Price

Baseboard covers are hard to find, but PEX Supply had what we needed. We were reluctent to order this baseboard covers on line, but very happy we did. Customer service was great,...Read complete review

Baseboard covers are hard to find, but PEX Supply had what we needed. We were reluctent to order this baseboard covers on line, but very happy we did. Customer service was great, the product met our expectations at a reasonable price, and shipping was on time, although both packages did not arrive on the same day. This initially caused us to think there was a problem, but the second baseboard cover did arrive the following day. You will be totally satisfied you made a purchase on line with PEX Supply. Thank you Pex Supply!

VS

Most Liked Negative Review

 

Ok product

The product color was sold as Nu White. The product is not white it is cream. There is a louver that allows you to adjust for heat but the brackets that hold this are...Read complete review

The product color was sold as Nu White. The product is not white it is cream. There is a louver that allows you to adjust for heat but the brackets that hold this are plastic and break easy. The only way I would recommend this is that the buyer beware of the color.

Reviewed by 30 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
1.0

NOT WHITE!!!

By Andoskyy

from Upton, Massachusetts

Pros

    Cons

      Best Uses

        Comments about 6 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

        Product is good, reasonably priced, but i need to spray paint them pure white in order to match my trim. Extremely frustrated/disappointed.

        • Primary use:
        • Personal
         
        3.0

        Ok product

        By Mark

        from Michigan

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 5 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

              The product color was sold as Nu White. The product is not white it is cream. There is a louver that allows you to adjust for heat but the brackets that hold this are plastic and break easy. The only way I would recommend this is that the buyer beware of the color.

              • Primary use:
              • Personal
               
              5.0

              Bathroom baseboard

              By Pullguy

              from Crofton, Md

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 5 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                    I replace a old rusted baseboard cover wth the slant/fin, very easy to install n
                    Looks great, just like new. Great product! Shipped fast as well.

                    • Primary use:
                    • Personal
                     
                    5.0

                    Great Product!!!

                    By Kev

                    from Princeton, NJ

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 7 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                          Great Product. Looks great, sturdy, easy cover to put in.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Looks nice

                          By Jnette the remodel queen

                          from Hamilton, VA

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 2 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                                The baseboard cover blends into a house built in 1954 that still has all the original baseboard heat. I replaced a small section in the kitchen. Had I known how much better this looks than the original, I would've replaced the baseboard in the bathroom too. On another note, I highly recommend SupplyHouse.com. I've purchased online and through the phone for years and this is the best company. A knowledgeable, nice/accommodating salesman helped me. I will definitely be a repeat customer.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                2 ft. Baseline 2000 Baseboard Cover

                                By Steve

                                from Missoula, Montana

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 2 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                                      Easy to install. Matched the existing end covers. I will order from PexSupply again as needed.

                                      • Primary use:
                                      • Personal
                                       
                                      5.0

                                      Baseboard Cover Replacement

                                      By Greg the Repairman

                                      from Livonia,Mi.

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 4 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                                            The product arrived as scheduled and was easy to replace old cover!

                                            • Primary use:
                                            • Personal
                                             
                                            5.0

                                            awsome

                                            By Barb

                                            from Taylorsville, NC

                                            Verified Buyer

                                            Comments about 3 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                                            Great product! looks wonderful! would use again in other parts of house!

                                             
                                            5.0

                                            beautiful 100 times better than the old

                                            By barb

                                            from taylorsville,nc

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 4 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                                                  used in bathroom and look wonderful! easy to install!

                                                  • Primary use:
                                                  • Personal
                                                   
                                                  5.0

                                                  Great Product, Reasonable Price

                                                  By DMH

                                                  from Exeter, RI

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 5 ft. Baseline 2000 Baseboard - Cover Only (3/4"):

                                                        Baseboard covers are hard to find, but PEX Supply had what we needed. We were reluctent to order this baseboard covers on line, but very happy we did. Customer service was great, the product met our expectations at a reasonable price, and shipping was on time, although both packages did not arrive on the same day. This initially caused us to think there was a problem, but the second baseboard cover did arrive the following day. You will be totally satisfied you made a purchase on line with PEX Supply. Thank you Pex Supply!

                                                        • Primary use:
                                                        • Personal

                                                        Displaying reviews 1-10

                                                        Back to top

                                                        Previous | Next »

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        Get answers from real customers and in-house experts with AnswerBox.

                                                        15 Questions | 19 Answers
                                                        Displaying questions 1-10Previous | Next »
                                                        • 3 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          I'm confused...One response states the "cover only" units come with everything but the heating element, but another states there are no mounting brackets with the "cover only" units. Do I need to purchase mounting brackets or not? We, too are replacing everything but the heating element.
                                                          Asked on 4/27/2014 by ldm1976 from Danbury, CT

                                                          2 answers

                                                          • VERIFIED BUYER

                                                            A:

                                                            Brackets included. No need to purchase them separately.

                                                            Answered on 4/27/2014 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            It looks like you are ordering the same covers I purchased. Mine came with mounting brackets as well. If you want end caps you need to order these also as they do not come wtih the cover.

                                                            Answered on 4/27/2014 by Anonymous
                                                        • 3 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          Do the enclosures include the end caps?
                                                          Asked on 2/14/2014 by James from United States

                                                          3 answers

                                                          • VERIFIED BUYER

                                                            A:

                                                            You have to purchase end caps separate

                                                            Answered on 2/14/2014 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            It's been awhile but I'm sure I ordered the end caps seperate. Thanks
                                                            Sent from my iPhone

                                                            Answered on 2/14/2014 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            No ends are not automatically included. You must specifically ask for a left or right end cap, or corner or whatever finishing pieces you need for your job.
                                                            Hope this helps.
                                                            Renee
                                                            Sent from my iPad

                                                            Answered on 2/16/2014 by Anonymous
                                                        • 5 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          Can these be painted?
                                                          Asked on 5/25/2012 by Dan from Fulton, NY

                                                          2 answers

                                                          • VERIFIED BUYER

                                                            A:

                                                            yes

                                                            Answered on 5/25/2012 by Anonymous
                                                          • VERIFIED BUYER

                                                            A:

                                                            I am sure it is. It's powder coated tin. Just like a metal tool box or the paint on a hot water heater.
                                                            Sent from my iPhone

                                                            Answered on 5/25/2012 by Anonymous
                                                        • 4 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          do thebaseline 2000 basebord covers come in 8'lengths i need alot so im looking for best price/avalabilaty

                                                          jon
                                                          Asked on 2/2/2012 by jon from elkton md

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            These covers are available in 8-foot lengths (part 104003080).

                                                            Answered on 2/2/2012 by PexSupply Staff from NY
                                                        • 8 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          what is the sguare footage it can heat just an average footage would do
                                                          Asked on 7/15/2011 by Anonymous

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            We would put it at around 140 square feet for an 8 foot model, but there are a lot of variables (climate, insulation quality, water temperature/flow) that affect the actual figure. Keep in mind that this is the cover only model and does not include the heating element.

                                                            Answered on 7/19/2011 by PexSupply Staff from NY
                                                        • 5 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          What is the width of the wide cover part ?
                                                          Asked on 7/10/2011 by Chris from New Jersey

                                                          1 answer

                                                        • 6 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          need to replace very old covers in bedroom, what (length)combination of covers and left side end cap will i need to cover a wall that measures 13ft 6in.
                                                          Asked on 5/5/2011 by dollarbill from long island ny

                                                          1 answer

                                                        • 6 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          can you order custom length covers,as all of my old covers are different lengths?
                                                          Asked on 4/18/2011 by Hank from massachusetts

                                                          1 answer

                                                        • 7 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          I am replacing 1978 covers that are missing in the house I just bought. My current elements (with fin's) measure 2" square with 1 inch from the wall plate. Will these covers fit around my current elements?
                                                          Asked on 4/13/2011 by CH from California, MD

                                                          1 answer

                                                        • 4 ft. Baseline 2000 Baseboard - Cover Only (3/4")

                                                          Q:

                                                          What material is the cover made out of?
                                                          Asked on 2/23/2011 by CB from CT

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            Baseline 2000 covers are made of cold rolled steel with a baked enamel finish.

                                                            Answered on 2/24/2011 by PexSupply Staff from NY
                                                        Displaying questions 1-10Previous | Next »

                                                        Do you have a question about this product?