Baseline 2000 4" Hinged End Cap (Right) Zoom

Baseline 2000 4" Hinged End Cap (Right)

SKU:104006000

Brand: Slant/Fin

Slant/Fin
Qty Price
$7.69
/ each
In Stock! Ships in 24-48 Hours
(44 Available)
1

Specs

Type: End Cap
Size: 4"
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"

Description for Slant/Fin 104006000

4" Wide with piano-hinged door. Allows 3" Adjustment.

Baseline 2000 4" Hinged End Cap (Right)

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinBaseline 2000 4" Hinged End Cap (Right)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Service Fair price

By KØDPL

from Central City Iowa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Baseline 2000 4" Hinged End Cap (Right):

        Worked out well for home project

        • Primary use:
        • Personal
         
        5.0

        Exactly what I wanted

        By John

        from New Hampshire

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Baseline 2000 4" Hinged End Cap (Right):

              I bought this product to replace a 7yr old one of the exact make and model. The old one rusted out due to it being installed 1 inch away from the tub/shower. As far as any issues, it was hard to identify because no labels of any kind are printed on any part of the product, so it took time to locate.

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              SupplyHouse.com Logo

              Join Our Mailing List - Sign up and receive special offers and coupons