Baseline 2000 4" Hinged End Cap (Left) Zoom

Baseline 2000 4" Hinged End Cap (Left)

SKU:104007000

Brand: Slant/Fin

Slant/Fin
Qty Price
$7.69
/ each
In Stock! Ships in 24-48 Hours
(164 Available)
0

Resources

Specs

Type: End Cap
Size: 4"
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"

Description for Slant/Fin 104007000

4" Wide with piano-hinged door. Allows 3" Adjustment.

Baseline 2000 4" Hinged End Cap (Left)

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinBaseline 2000 4" Hinged End Cap (Left)
 
4.8

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        Great product

        By Landlord

        from Cody Wy

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Baseline 2000 4" Hinged End Cap (Left):

              Very pleased with this product. Worked great.
              Very good quality for the money.

              • Primary use:
              • Personal
               
              4.0

              good quality

              By Penn

              from Ontonagon MI

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Baseline 2000 4" Hinged End Cap (Left):

                    High quality but did not match up to the older baseboard heat the I have. I works OK though

                    • Primary use:
                    • Business
                     
                    5.0

                    Excellent Replacement

                    By PAD

                    from Mansfield Ctr , CT.

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about Baseline 2000 4" Hinged End Cap (Left):

                          Very Good Quality product.

                          • Primary use:
                          • Personal
                           
                          5.0

                          Exactly wath I wanted

                          By John

                          from New Hampshire

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about Baseline 2000 4" Hinged End Cap (Left):

                                I bought this product to replace a 7yr old one of the exact make and model. The old one rusted out due to it being installed 1 inch away from the tub/shower. As far as any issues, it was hard to identify because no labels of any kind are printed on any part of the product, so it took time to locate.

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Arrived quickly

                                By Crablou

                                from Pottstown,PA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about Baseline 2000 4" Hinged End Cap (Left):

                                      Was just what I needed.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 3 Answers
                                      Displaying question 1
                                      • Baseline 2000 4" Hinged End Cap (Left)

                                        Q:

                                        Will this work with my existing Slant Fin Fine/Line 30 baseboards?
                                        Asked on 7/26/2012 by felecito from Socorro, NM

                                        3 answers

                                        • VERIFIED BUYER

                                          A:

                                          I actually mistakenly bought 2 Fine/Line 30 end caps for a Fine/Line 2000
                                          unit. They fit but the lock tab didn't latch down properly as the cover was
                                          narrower than the 2000 structure depth. The obvious visible difference
                                          between 30 and 2000 end caps is the bump out, which is noticeable. It
                                          wasn't critical, so I put them on vents that were behind the couch. The
                                          issue I see is that the Fine/Line 30 has a narrower width which would mean
                                          the 2000 covers would not fit tightly to the Fine/Line 30 depth. I would go
                                          with the proper Fine/Line 30.
                                          The difference between 30 and 2000 is the bump out (actually a depth
                                          reduction), which is noticeable.
                                          Wendell

                                          Answered on 7/26/2012 by Anonymous
                                        • VERIFIED BUYER

                                          A:

                                          No has to be the same product line Slant fin 30 parts. slant fin 15 parts slant fin 2000 parts. respectively.
                                          Sent from my iPad

                                          Answered on 7/26/2012 by Anonymous
                                        • CUSTOMER CARE

                                          A:

                                          You may be able to get these to work, but they would not be a perfect fit and we would recommend that you use the Fine/Line 30 end cap (part 101404000) instead.

                                          Answered on 8/3/2012 by PexSupply Staff from NY
                                      Displaying question 1

                                      Do you have a question about this product?