Baseline 2000 7" Filler Sleeve Zoom

Baseline 2000 7" Filler Sleeve

SKU:104014000

Brand: Slant/Fin

Slant/Fin
Qty Price
$7.95
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Specs

Type: Filler Sleeve
Size: 7"
Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"

Description for Slant/Fin 104014000

One piece filler sleeve covers gaps from 1" to 6".

Baseline 2000 7" Filler Sleeve

Q&A: Ask the Questions, share answers