Baseline 2000 Inside Corner (135 Degree) Zoom

Baseline 2000 Inside Corner (135 Degree)

SKU:104016000

Brand: Slant/Fin

Slant/Fin
Qty Price
$7.25
/ each
In Stock! Ships in 24-48 Hours
(13 Available)
0

Resources

Specs

Height: 7-3/8"
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"
Type: 135° Corner

Description for Slant/Fin 104016000

NOTE: Image is representative only and depicts 90 degree inside corner. This product is 135 degree.

Baseline 2000 Inside Corner (135 Degree)

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinBaseline 2000 Inside Corner (135 Degree)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Perfect fit!

By Home owner

from Rhode Island

Verified Buyer

Comments about Baseline 2000 Inside Corner (135 Degree):

This baseboard joint fits perfectly. After going to many stores and only finding the 90 degree angle joints I started to doubt ever being able to find one. Supply House supplied me with many options. It shipped quickly and hasn't given me any issues.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Baseline 2000 Inside Corner (135 Degree)

    Q:

    I have a bay window in my house.I just replased the covers and need inside corners at 45 degrees would the 135's work?
    Asked on 9/20/2012 by Hairone from Selden, New York

    1 answer

    • CUSTOMER CARE

      A:

      It would, as long as you have Slant/Fin Baseline 2000 baseboard covers.

      Answered on 9/20/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?