Baseline 2000 Outside Corner (90 Degree) Zoom

Baseline 2000 Outside Corner (90 Degree)

SKU:104017000

Brand: Slant/Fin

Slant/Fin
Qty Price
$13.35
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Height (Inches): 5.5
Color: Nu-White enamel
Finish: Nu-White enamel
Model: Base/Line 2000
Application: Heating
Depth (Inches): 2-11/16"
Type: 90° Corner

Description for Slant/Fin 104017000

4-3/4" Wide at Top

Baseline 2000 Outside Corner (90 Degree)

Q&A: Ask the Questions, share answers