Hydronic Floor Box w/ Grille Zoom

Hydronic Floor Box w/ Grille


Brand: Slant/Fin

107222 has been discontinued.
Suggested Alternative:
SKU: 107-192
Brand: Slant/Fin



Material: 18-Gauge Cold Rolled Stee (Enclosure)
16-Gauge Cold Rolled Stee (Grille)
Finish: Rust Resistant Bonded Zinc
Flow Rate (GPM): 4
Water Temperature: 180°F
Height: 8-9/16" (Enclosure)
Width: 62-9/16" (Enclosure)
65" (Grille)
Depth: 6-3/16" (Enclosure)
8" (Grille)
System Type: Hydronic (Water)

Description for Slant/Fin 107222

Note: Does not come with element

The Hydronic Floor Box provides uninterrupted heating comfort at glass wall areas such as patio doors, floor length windows, and other areas where there is insufficient wall space for baseboard. It recesses neatly into the floor and may be connected directly to a baseboard loop.

The floor box is thermodynamically designed to maximize convection heating effectiveness. A built-in baffle channels the cold incoming air to the bottom of the box, where it is then drawn up over the finned heating element and discharged into the room. The warm blanket of exiting air blocks chills and drafts from penetrating the room.

A hefty steel grille withstands heavy traffic. It overlaps the floor opening and is easily removed for cleaning the floor box. Using a 5 foot H-3 heating element, the unit provides 3230 Btuh.

Hydronic Floor Box w/ Grille

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Hydronic Floor Box w/ Grille


    How does this unit fit between the floor joists if the joists run perpendicular to the door wall.
    Asked on 6/25/2011 by Jim

    1 answer



      In this case you would need to cut out and box the joist.

      Answered on 6/27/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?