Combi-Cat Tankless Coil Domestic Hot Water Heater Zoom

Combi-Cat Tankless Coil Domestic Hot Water Heater

SKU:CC-1

Brand: Slant/Fin

Slant/Fin
CC-1 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Plumbing
Width: 15-1/4"
Height (Inches): 11.125
Depth (Inches): 8-1/4"
Water Contents (Gal): 0.2
Connection Size: 3/4"
Max Pressure (PSI): 125 psi
Mount: Wall

Description for Slant/Fin CC-1

The Combi-Cat provides virtually instant domestic hot water from Slant/Fin Bobcat, Lynx and similar high efficiency boilers with priority control capabilities. Features:

  • Provides hot water when you need it
  • Ideal for small residences
  • Provides up to 4 gpm hot water with 120 MBH boiler
  • Provides 6.5 gpm of hot water at 55?F temperature rise with 200 MBH boiler
  • Heat transfer from boiler to DHW with nearly 100% efficiency
  • Maintenance-free brazed plate stainless steel heat exchanger
  • Wall Hung, light weight, easy to install
  • Reversible - mounts with piping facing left or right
  • Taco - 0011 circulator with integral flow check
  • Flow switch included

Combi-Cat Tankless Coil Domestic Hot Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinCombi-Cat Tankless Coil Domestic Hot Water Heater
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

good but needs modifications

By Tim

from New York

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Combi-Cat Tankless Coil Domestic Hot Water Heater:

        This heater puts out alot of hot water. You can take two showers at the same time and not run out of hot water. The only problem i have had so far is with the flow switch. In the instructions they recomend installing a mixing valve, which is a good idea. However with a mixing valve installed the flow switch will not see enough flow when the water is turned on at a low volume. or it will kick the circulator on and off repeatedly. I had to remove the flow switch from the unit and place it in the mix pipe after the mixing walve. Now it works perfect.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers