EH-10M2, 34,000 BTU Output, 10KW Single Phase Two Element Electric Boiler w/ Electronic Boiler Control Zoom

EH-10M2, 34,000 BTU Output, 10KW Single Phase Two Element Electric Boiler w/ Electronic Boiler Control

SKU:EH-10M2-135S

Brand: Slant/Fin

Slant/Fin
EH-10M2-135S has been discontinued.
Direct Replacement:
SKU: EH-10M3
Brand: Slant/Fin
0

Resources

Specs

Voltage:
?
240v
Number of Elements: 2
Phase: 1
Fuel Type: Electric
DOE Rating:
?
34000
BTU Output: 34000
System Type: Hydronic (Water)
Application: Heating

Description for Slant/Fin EH-10M2-135S

Note: Product Title reflects this boiler's DOE Rating

Monitron II combines the availability and dependability of electricity with the comfort and performance of conventional hydronic heating using baseboard, radiant or cast-iron radiators. It works with virtually any existing hot water hydronic radiation system. Monitron II is suitable for commercial and industrial facilities, or office buildings which can't risk down-time with their existing heating equipment. If oil or gas is temporarily unavailable, the owner easily switches the heating system to the electric boiler.

The Monitron II features EM-10 electronic 4 stage boiler control. The EM-10 boiler temperature control is an efficient boiler operator with a digital LED display with backlight, a boiler pump output and an alarm. It features outdoor reset with DHW priority, external control through BMS signal, and set point operation. Mild-weather energy savings are made possible through the use of a warm weather shut-down feature of the control.

Features:

  • Up to 4 stage EM-10 electronic boiler control
  • Pressure and temperature gauge
  • Safety relief valve (unmounted)
  • Circulator relay and heater power relays
  • Circuit breaker (one or two heaters per breaker)
  • Drain cock, 3/4 " (packed separately)
  • Built-in air separator
  • Cast-iron ASME approved heat exchanger
  • Terminal strips for circulator, thermostat, flow switch, temperature sensors and remote signal input
  • Complete jacketing
  • U.L. listed, ASME authorized
  • Flow switch. Not included with, but necessary on all models
  • Circuit breaker for circulator and control circuit


PLEASE NOTE: The product weighs 144 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

EH-10M2, 34,000 BTU Output, 10KW Single Phase Two Element Electric Boiler w/ Electronic Boiler Control

Q&A: Ask the Questions, share answers