EH-16M3, 55,000 BTU Output, 16KW Three Phase Four Element Electric Boiler w/ Electronic Boiler Control Zoom

EH-16M3, 55,000 BTU Output, 16KW Three Phase Four Element Electric Boiler w/ Electronic Boiler Control

SKU:EH-16M3

Brand: Slant/Fin

Slant/Fin
Qty Price
$1,892.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Voltage:
?
240v
Number of Elements: 4
Fuel Type: Electric
DOE Rating:
?
55000
BTU Output: 55000
Phase: 3
System Type: Hydronic (Water)
Application: Heating

Description for Slant/Fin EH-16M3

Note: Product Title reflects this boiler's DOE Rating

Monitron III combines the availability and dependability of electricity with the comfort and performance of conventional hydronic heating using baseboard, radiant or cast-iron radiators. It works with virtually any existing hot water hydronic radiation system. Monitron III is suitable for commercial and industrial facilities, or office buildings which can't risk down-time with their existing heating equipment. If oil or gas is temporarily unavailable, the owner easily switches the heating system to the electric boiler.

Features:

  • Multi-stage electronic control
  • Pressure and temperature gauge
  • Safety relief valve (unmounted)
  • Circulator relay and heater power relays
  • Circuit breaker (one or two heaters per breaker)
  • Drain cock, 3/4 " (packed separately)
  • Built-in air separator
  • Cast-iron ASME approved heat exchanger
  • Terminal strips for circulator, thermostat, flow switch, temperature sensors and remote signal input
  • Complete jacketing
  • U.L. listed, ASME authorized
  • Flow switch. Not included with, but necessary on all models
  • Circuit breaker for circulator and control circuit

PLEASE NOTE: The product weighs 96 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

EH-16M3, 55,000 BTU Output, 16KW Three Phase Four Element Electric Boiler w/ Electronic Boiler Control

Q&A: Ask the Questions, share answers