EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control Zoom

EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control

SKU:EH-24M2-135S

Brand: Slant/Fin

Slant/Fin
Qty Price
$1,999.95
/ each
Non-Stock ItemAllow 2 Weeks to Ship Out
0

Resources

Specs

Voltage:
?
240v
Number of Elements: 5
Phase: 1
Fuel Type: Electric
BTU Output: 82000
DOE Rating:
?
82000
System Type: Hydronic (Water)
Application: Heating

Description for Slant/Fin EH-24M2-135S

Note: Product Title reflects this boiler's DOE Rating

Monitron II combines the availability and dependability of electricity with the comfort and performance of conventional hydronic heating using baseboard, radiant or cast-iron radiators. It works with virtually any existing hot water hydronic radiation system. Monitron II is suitable for commercial and industrial facilities, or office buildings which can't risk down-time with their existing heating equipment. If oil or gas is temporarily unavailable, the owner easily switches the heating system to the electric boiler.

The Monitron II features EM-10 electronic 4 stage boiler control. The EM-10 boiler temperature control is an efficient boiler operator with a digital LED display with backlight, a boiler pump output and an alarm. It features outdoor reset with DHW priority, external control through BMS signal, and set point operation. Mild-weather energy savings are made possible through the use of a warm weather shut-down feature of the control.

Features:

  • Up to 4 stage EM-10 electronic boiler control
  • Pressure and temperature gauge
  • Safety relief valve (unmounted)
  • Circulator relay and heater power relays
  • Circuit breaker (one or two heaters per breaker)
  • Drain cock, 3/4 " (packed separately)
  • Built-in air separator
  • Cast-iron ASME approved heat exchanger
  • Terminal strips for circulator, thermostat, flow switch, temperature sensors and remote signal input
  • Complete jacketing
  • U.L. listed, ASME authorized
  • Flow switch. Not included with, but necessary on all models
  • Circuit breaker for circulator and control circuit


PLEASE NOTE: The product weighs 148 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinEH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (3)

        Reviewed by 3 customers

        Sort by

        Displaying reviews 1-3

        Back to top

         
        5.0

        Great Boiler, very quiet.

        By Dakota Kid

        from Dawson, ND

        Verified Reviewer

        Pros

          Cons

            Best Uses

              Comments about EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control:

              Installed this boiler in my garage, 2160 Sq. ft. Small footprint very nice to install and set up. Good documentation. You can not hear it run, it is super quiet.

              • Primary use:
              • Personal
               
              5.0

              Great Boiler

              By I do everything myself

              from Dawson, ND

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control:

                    Heating my garage with Hydronic Heat. It is compact, well built and SILENT.

                    • Primary use:
                    • Personal

                    (1 of 1 customers found this review helpful)

                     
                    5.0

                    $$$ Saver

                    By BC

                    from Wenatchee, WA

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control:

                          We replaced our natural gas boiler in our 1910 home with the 82000btu electric boiler and it has saved us a ton of money in our heating bills. Great quality and easy to install. We love it!

                          • Primary use:
                          • Personal

                          Displaying reviews 1-3

                          Back to top

                          Q&A: Ask the Questions, share answers

                          Do you have questions about this product?

                          get answers from real customers and in-house experts with AnswerBox.

                          2 Questions | 2 Answers
                          Displaying questions 1-2
                          • EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control

                            Q:

                            What air vent do you recomend to instal in the air collecting chamber on this unit?
                            Asked on 10/25/2011 by Anonymous

                            1 answer

                            • CUSTOMER CARE

                              A:

                              We would recommend the Taco 400-4 air vent.

                              Answered on 11/15/2011 by PexSupply Staff from NY
                          • EH-24M2, 82,000 BTU Output, 24KW Single Phase Five Element Electric Boiler w/ Electronic Boiler Control

                            Q:

                            Do you still need the throttling valve that they show in typical piping diagram if I install a variable speed Taco pump with this electronic boiler? If so what valves do you recomend?
                            Asked on 9/15/2011 by Anonymous from Genesee, Idaho

                            1 answer

                            • CUSTOMER CARE

                              A:

                              You do not need that by-pass valve if you are using a variable speed circulator.

                              Answered on 9/16/2011 by PexSupply Staff from NY
                          Displaying questions 1-2

                          Do you have a question about this product?