EH-28S, 72,000 BTU Output, 21KW Three Phase Six Element Electric Boiler Zoom

EH-28S, 72,000 BTU Output, 21KW Three Phase Six Element Electric Boiler

SKU:EH-28S-345S

Brand: Slant/Fin

Slant/Fin
Qty Price
$1,909.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Phase: 3
Number of Elements: 6
Kilowatts (KW): 21
Voltage:
?
208v WYE
Fuel Type: Electric
DOE Rating:
?
72000
BTU Output: 72000
System Type: Hydronic (Water)
Application: Heating

Description for Slant/Fin EH-28S-345S

Note: Product Title reflects this boiler's DOE Rating

Designed with features for dependable performance, the Slant/Fin Monitron boiler combines the convenience of electricity with the comfort of hydronics. Trouble free operation and long life are ensured. The compact, wall-hung Monitron electric boiler is easy to install for primary or standby installations. A chimney is not required. The boiler works with virtually any baseboard, convector or radiant heating system, providing all the comforts of modern hydronics.

The Slant/Fin Monitron electric boiler is the smart choice as a heat source for virtually any hydronic heating system when another fuel is not available, or when a back-up for other heating equipment is desired. Although rated in kilowatts, it is clearly identified by BTU output. Monitron is particularly suited for commercial and industrial facilities, or office buildings which can't risk down time with their existing heating equipment. If oil or gas is temporarily unavailable, the owner easily switches the heating system to the electric boiler.

Features:

  • Compact, easy to install, minimal maintenance
  • Internal baffles improve heat transfer by directing water flow along the full length of each heating element
  • UL listed; ASME certified
  • Dual limit aquastat
  • Altitude pressure and temperature gauge
  • Safety relief valve (unmounted)
  • Circulator relay and heater contactors
  • Circuit breaker (one or two heaters per breaker)
  • Low voltage thermostat with adjustable heat anticipator (packed separately)
  • Drain cock, 3/4 " (packed separately)
  • Built-in air separator
  • Cast-iron ASME approved heat exchanger
  • Terminal blocks for circulator, thermostat, flow switch and for zone valve transformer
  • Sequencer
  • Complete jacketing
  • Flow switch. Not included with, but necessary on all models
  • Circuit breaker for circulator and control circuit
  • Lifetime limited warranty

PLEASE NOTE: The product weighs 148 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

EH-28S, 72,000 BTU Output, 21KW Three Phase Six Element Electric Boiler

Q&A: Ask the Questions, share answers