Description
Note: Product Title reflects this boiler's IBR Net Output Rating

The newest generation of Lynx boiler features the combi-boiler that provides heat and domestic hot water neatly packaged in one cabinet! The Lynx Modulating Condensing Gas Boiler is compact, powerful and agile. The amount of hot water that is produced is largely dependent on the BTUH output of the boiler, the desired flow rate and the temperature on the incoming cold water. You will be proud to offer the Lynx to your customers looking for a high efficiency, advanced technology, long lasting boiler.

Features:
  • Advanced design long life cast aluminum heat exchanger
  • 3.4:1 modulation
  • All boilers ready for Floor standing or wall mount
  • Natural or L.P. gas
  • PVC/CPVC vent pip up to 100 ft. equivalent length
  • All connections on top
  • Easy access terminal strip for wiring
  • Quiet operation
  • Low NOx - friendly to the environment
  • Ideal for radiant, baseboard, DHW or mixed applications
  • Brazed plate heat excanger mounted neatly in boiler cabinet
  • 15 Year Limited Warranty with 5 year parts and labor warranty
Read more
Specs
Fuel Type:
Propane
Efficiency:
95%
Vent Type:
Direct Vent
System Type:
Hydronic (Water)
IBR Rating:
92000
BTU Input:
120000
DOE Rating:
106000
Features:
Direct Vent
Wall Mounted
EI/Spark Ignition
Combo Domestic Water
Condensing
Water Connection Type:
MNPT
Water Connection:
1"
Gas Connection:
1/2"
Gas Connection Type:
FNPT
Height (Inches):
35
Width (Inches):
22"
Depth (Inches):
16-1/4"
Piping:
PVC
CPVC
Stainless Steel
Vent Size:
3"
Air Intake:
3"
Weight (lbs):
147 lbs
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
2 Videos

    Product Reviews

    Product Q&A