LX-120CB, 92,000 BTU Output Combi Condensing Boiler (Nat Gas) Zoom

LX-120CB, 92,000 BTU Output Combi Condensing Boiler (Nat Gas)

SKU:LX-120CB-NG

Brand: Slant/Fin

Slant/Fin
Qty Price
$3,909.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
95%
Vent Type: Direct Vent
System Type: Hydronic (Water)
DOE Rating:
?
106000
BTU Input: 120000
IBR Rating:
?
92000
Features: EI/Spark Ignition
Wall Mounted
Direct Vent
Combo Domestic Water
Condensing
Water Connection Type: MNPT
Water Connection: 1"
Gas Connection: 1/2"
Gas Connection Type: FNPT
Height (Inches): 35
Width (Inches): 22"
Depth (Inches): 16-1/4"
Piping: PVC
CPVC
Stainless Steel
Vent Size: 3"
Air Intake: 3"
Weight (lbs): 147 lbs

Description for Slant/Fin LX-120CB-NG

The newest generation of Lynx boiler features the combi-boiler that provides heat and domestic hot water neatly packaged in one cabinet! The Lynx Modulating Condensing Gas Boiler is compact, powerful and agile. The amount of hot water that is produced is largely dependent on the BTUH output of the boiler, the desired flow rate and the temperature on the incoming cold water. You will be proud to offer the Lynx to your customers looking for a high efficiency, advanced technology, long lasting boiler.

Features:

  • Advanced design long life cast aluminum heat exchanger
  • 3.4:1 modulation
  • All boilers ready for Floor standing or wall mount
  • Natural or L.P. gas
  • PVC/CPVC vent pip up to 100 ft. equivalent length
  • All connections on top
  • Easy access terminal strip for wiring
  • Quiet operation
  • Low NOx - friendly to the environment
  • Ideal for radiant, baseboard, DHW or mixed applications
  • Brazed plate heat excanger mounted neatly in boiler cabinet
  • 15 Year Limited Warranty with 5 year parts and labor warranty

PLEASE NOTE: The product weighs 147 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

LX-120CB, 92,000 BTU Output Combi Condensing Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinLX-120CB, 92,000 BTU Output Combi Condensing Boiler (Nat Gas)
 
3.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
3.0

Great heat, mediocre hot water

By Rory

from Newark, DE

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about LX-120CB, 92,000 BTU Output Combi Condensing Boiler (Nat Gas):

        I am a homeowner and chose this product to replace my old oil fired combi unit. The installation was smooth and fairly easy, but the unit has been disappointing. The heat for the home has been very good, with the boiler modulating down to 30% to provide continuous heat for my home. Unfortunately, the hot water has not been as good. The boiler measures heat on the boiler side of the domestic hot water heat exchanger, leading to large swings in the domestic hot water temperature. This has led to uncomfortable showers and made me install a mixing valve to temper the 180F output (recommended by the manufacturer, but should not be necessary if the boiler was able to output constant temp hot water).

        Bottom line, if I were to do it again, I would go with an indirect water heater.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers