LX-150, 116,000 BTU Output Condensing Boiler (Nat Gas) Zoom

LX-150, 116,000 BTU Output Condensing Boiler (Nat Gas)

SKU:LX-150-NG

Brand: Slant/Fin

Slant/Fin
Qty Price
$3,659.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
95%
Vent Type: Direct Vent
System Type: Hydronic (Water)
BTU Output: 116000
DOE Rating:
?
133000
BTU Input: 150000
IBR Rating:
?
116000
Features: EI/Spark Ignition
Wall Mounted
Direct Vent
Condensing
Water Connection Type: MNPT
Water Connection: 1"
Gas Connection: 1/2"
Gas Connection Type: FNPT
Height (Inches): 35
Width (Inches): 22"
Depth (Inches): 19"
Piping: PVC
CPVC
Stainless Steel
Vent Size: 3"
Air Intake: 3"
Weight (lbs): 140 lbs

Description for Slant/Fin LX-150-NG

Note: Product Title reflects this boiler's IBR Net Output Rating

The new generation modulating, condensing gas boiler is here! Lynx Modulating Condensing Gas Boiler is compact, powerful and agile. Slant/Fin's new Lynx sealed combustion gas boiler purrs with performance. Operates at 95% AFUE maximizing fuel savings. Compact, light weight for easy handling. Advanced design aluminum heat exchanger sets a new standard for reliability.

Features:

  • Advanced design long life cast aluminum heat exchanger 3.4:1 modulation
  • All boilers ready for Floor standing or wall mount
  • Natural or L.P. gas
  • PVC/CPVC vent pip up to 100 ft. equivalent length
  • All connections on top
  • Easy access terminal strip for wiring
  • Quiet operation
  • Low NOx - friendly to the environment
  • Ideal for radiant, baseboard, DHW or mixed applications
  • 15 Year Limited Warranty with 5 year parts and labor warranty

PLEASE NOTE: The product weighs 140 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

LX-150, 116,000 BTU Output Condensing Boiler (Nat Gas)

Q&A: Ask the Questions, share answers