LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Propane Gas) Zoom

LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Propane Gas)

SKU:LX-150CB-LP

Brand: Slant/Fin

Slant/Fin
Qty Price
$4,359.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Fuel Type: Propane
Efficiency:
?
95%
Vent Type: Direct Vent
System Type: Hydronic (Water)
DOE Rating:
?
133000
BTU Input: 150000
IBR Rating:
?
116000
Features: Combo Domestic Water
Wall Mounted
EI/Spark Ignition
Condensing
Water Connection Type: MNPT
Water Connection: 1"
Gas Connection Type: FNPT
Gas Connection: 1/2"
Height (Inches): 35
Width (Inches): 22"
Depth (Inches): 19"
Piping: PVC
CPVC
Stainless Steel
Vent Size: 3"
Air Intake: 3"
Weight (lbs): 162 lbs

Description for Slant/Fin LX-150CB-LP

Note: Product Title reflects this boiler's IBR Net Output Rating

The newest generation of Lynx boiler features the combi-boiler that provides heat and domestic hot water neatly packaged in one cabinet! The Lynx Modulating Condensing Gas Boiler is compact, powerful and agile. The amount of hot water that is produced is largely dependent on the BTUH output of the boiler, the desired flow rate and the temperature on the incoming cold water. You will be proud to offer the Lynx to your customers looking for a high efficiency, advanced technology, long lasting boiler.

Features:

  • Advanced design long life cast aluminum heat exchanger
  • 3.4:1 modulation
  • All boilers ready for Floor standing or wall mount
  • Natural or L.P. gas
  • PVC/CPVC vent pip up to 100 ft. equivalent length
  • All connections on top
  • Easy access terminal strip for wiring
  • Quiet operation
  • Low NOx - friendly to the environment
  • Ideal for radiant, baseboard, DHW or mixed applications
  • Brazed plate heat excanger mounted neatly in boiler cabinet
  • 15 Year Limited Warranty with 5 year parts and labor warranty

PLEASE NOTE: The product weighs 140 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Propane Gas)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons