LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Nat Gas) Zoom

LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Nat Gas)

SKU:LX-150CB-NG

Brand: Slant/Fin

Slant/Fin
Qty Price
$4,289.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Efficiency:
?
95%
Vent Type: Direct Vent
System Type: Hydronic (Water)
DOE Rating:
?
133000
IBR Rating:
?
116000
BTU Input: 150000
Features: Condensing
Wall Mounted
EI/Spark Ignition
Combo Domestic Water
Water Connection: 1"
Water Connection Type: MNPT
Gas Connection Type: FNPT
Gas Connection: 1/2"
Height (Inches): 35
Width (Inches): 22"
Depth (Inches): 19"
Piping: PVC
CPVC
Stainless Steel
Vent Size: 3"
Air Intake: 3"
Weight (lbs): 162 lbs

Description for Slant/Fin LX-150CB-NG

The newest generation of Lynx boiler features the combi-boiler that provides heat and domestic hot water neatly packaged in one cabinet! The Lynx Modulating Condensing Gas Boiler is compact, powerful and agile. The amount of hot water that is produced is largely dependent on the BTUH output of the boiler, the desired flow rate and the temperature on the incoming cold water. You will be proud to offer the Lynx to your customers looking for a high efficiency, advanced technology, long lasting boiler.

Features:

  • Advanced design long life cast aluminum heat exchanger
  • 3.4:1 modulation
  • All boilers ready for Floor standing or wall mount
  • Natural or L.P. gas
  • PVC/CPVC vent pip up to 100 ft. equivalent length
  • All connections on top
  • Easy access terminal strip for wiring
  • Quiet operation
  • Low NOx - friendly to the environment
  • Ideal for radiant, baseboard, DHW or mixed applications
  • Brazed plate heat excanger mounted neatly in boiler cabinet
  • 15 Year Limited Warranty with 5 year parts and labor warranty

PLEASE NOTE: The product weighs 140 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Nat Gas)

REVIEW SNAPSHOT®

by PowerReviews
Slant/FinLX-150CB, 116,000 BTU Output Combi Condensing Boiler (Nat Gas)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Great Replacement Combi Boiler

By Waterboyjlw

from Anchorage, AK.

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Nat Gas):

        Boiler was an easy install. 20 years ago I used to be an HVAC Mechanic, and only the "VAC" part really. Install was straight foward and not complicated. Programming was easy enough, although you should check ALL settings as some of mine that were supposed to be "Factory Set/DO NOT CHANGE" were in fact set wrong. not a big deal to change them. Shipping of this big of an item to Alaska caused me a little concern, but the boiler was crated really well and arrived in perfect condition. This boiler runs extremely quite. Customer service on the phone was extremely helpful and I will not hesitate to order from Supply House (PEX Supply) again.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        4.0

        Boiler worked right from the start

        By Mike E`

        from Freeport NY

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about LX-150CB, 116,000 BTU Output Combi Condensing Boiler (Nat Gas):

              Follows all directions and the Combi boiler worked great from the start.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers