Sentinel SE-210 - 150,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas) Zoom

Sentinel SE-210 - 150,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas)

SKU:SE-210EDP

Brand: Slant/Fin

Slant/Fin
Qty Price
$2,179.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
BTU Input: 210000
IBR Rating:
?
150000
DOE Rating:
?
173000
Efficiency:
?
82.3%
Material: Cast Iron
System Type: Hydronic (Water)
Vent Type: Atmospheric
Features: EI/Spark Ignition

Description for Slant/Fin SE-210EDP

** Note: Product Title reflects this boiler's IBR Net Output Rating

Note: Comes with External Draft Hood

Reliable natural draft design
When the Sentinel boiler is operating, combustion air enters the boiler and exhaust is expelled up the chimney by natural draft. No mechanical combustion aids are required for the boiler to attain its high efficiency. With fewer components, there's less chance of losing your heat because of part failure.

High performance cast-iron heat exchanger
The Sentinel boiler's S-Series heat exchanger has for years been a "workhorse" of the heating industry, in boilers chosen by heating contractors for performance and reliability. It's made of quality cast-iron and assembled with durable metal push nipples. Specially shaped thermal pins promote efficient heat transfer. The boiler heats quickly, sending warmth to radiators throughout your home within moments of your thermostat's call for heat. The Sentinel boiler is so reliable it comes with a lifetime limited warranty

Intermittent ignition or standing pilot models
Enjoy the easy installation and reliable operation that natural draft design provides, plus high efficiency too. With a choice of intermittent pilot ignition or standing pilot, Sentinel's AFUE's range from 81.5% to 82.3%.

Metal Push Nipples Avoid Leaks
Slant/Fin uses only metal push nipples that expand and contract with the individual boiler sections that they connect. In many ordinary boilers, flimsy rubber or plastic gaskets are substituted for metal push nipples and are subject to deterioration and leaks.

Long Life Burners
Quiet, light and easy to install or remove. Same stainless steel burners serve natural or propane gas. Special port construction will not permit flame to "lift" or flash back. Burners last longer too, because of low operating temperature. Input per burner is 17,500 Btu/hr.

PLEASE NOTE: The product weighs 423 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Sentinel SE-210 - 150,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Sentinel SE-210 - 150,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas)

    Q:

    is chimney liner required
    Asked on 5/29/2012 by slim from ny

    1 answer

    • CUSTOMER CARE

      A:

      Yes, chimney liner is required.

      Answered on 6/19/2012 by PexSupply Staff from NY
  • Sentinel SE-210 - 150,000 BTU Output Cast Iron Boiler, Intermittent Pilot Ignition (Nat Gas)

    Q:

    can this be used for forced hot water
    Asked on 5/24/2012 by DONNY from MARSHFIELD MA

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this Slant/Fin Cast Iron Boiler can be used for forced hot water.

      Answered on 6/18/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?