Description
When there's not enough wall space to install baseboard radiation, install The Kicker by Slant/Fin. The compact Kicker provides the heat output of up to 12 feet of baseboard, depending on the model you choose. Sized to fit under cabinets or between wall studs, The Kicker is simple to install and easy to operate.

The Kicker is generally installed with baseboard or other radiators that make up a heating zone. An aquastat inside The Kicker activates The Kicker's fan so that it automatically turns on and off, delivering a quiet flow of heat to the room whenever the water in the heating zone is hot. A convenient switch enables the user to set the fan speed at high, low or off. The Kicker may also be installed as a separate zone with its own room thermostat.

The unique manifold-type heat exchanger of The Kicker provides higher heat output while minimizing friction loss. The supply water in each of the short loops off the manifold makes just a single pass through the heat exchanger. This provides higher supply water temperature to a greater percentage of the heat exchanger fins than a serpentine coil. Since this configuration helps minimize pressure drop, you can often install The Kicker in the same heating loop with baseboard without diverting tees. That reduces installation costs.
Read more
Specs
Type:
Kickspace Heaters
Application:
Heating
Voltage:
120v
Hertz:
60
Grille Finish:
Matte Black
BTU (Min):
3584
BTU:
3584-10218
BTU (Max):
10218
Dimensions:
14-1/8" x 17" x 3-3/8"
Grille Height:
3-7/8"
Grille Length:
22"
Warranty:
3-Year Limited Warranty
×

Replacement Parts (3)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

5 Product Reviews

Product Q&A