Victory VSPH - 134,000 BTU Output Direct Vent Hot Water Boiler Zoom

Victory VSPH - 134,000 BTU Output Direct Vent Hot Water Boiler

SKU:VSPH-180

Brand: Slant/Fin

Slant/Fin
Qty Price
$2,599.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Fuel Type: Natural Gas
Propane
Vent Type: Direct Vent
Efficiency:
?
85.1%
System Type: Hydronic (Water)
BTU Input: 180000
IBR Rating:
?
134000
DOE Rating:
?
154000
Features: Direct Vent
EI/Spark Ignition
Vent Size: 3"
Weight (lbs): 258 lbs

Description for Slant/Fin VSPH-180

Note: Product Title reflects this boiler's IBR Net Output Rating

For Value And Reliability, Victory VSPH Is Your Smart Choice In Sealed Combustion Boilers. Save construction costs and allow more living space with a Victory VSPH sealed combustion. It's ideal for homes, apartments, condos and any application where a chimney may not be practical or where an old chimney has deteriorated.

The quality built Victory VSPH boiler provides everything you want in a sealed combustion boiler chimney-less installation with electronically controlled efficiency, comfort and safety. Yet it is a reliable cast-iron boiler with a lifetime limited warranty.

Note: A Conversion Kit is required for LP use and is NOT included.

Features:

  • No chimney required
  • Economically priced
  • Vents directly through a wall with 3" stainless steel piping
  • Factory installed flue discharge components save field service & assembly
  • Installation versatility - no chimney required
  • Field convertible gas valve for natural-to-propane gas
  • Economical Non-Sealed combustion option with the VSPH/NDV model
  • 25 Year Limited Lifetime Warranty

PLEASE NOTE: The product weighs 460 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Victory VSPH - 134,000 BTU Output Direct Vent Hot Water Boiler

Q&A: Ask the Questions, share answers