Optima EBV-89A-M Battery Powered Side Mount Operator w/ Metal Cover Zoom

Optima EBV-89A-M Battery Powered Side Mount Operator w/ Metal Cover

SKU:0325105

Brand: Sloan

Sloan
Qty Price
$159.95
/ each
In Stock! Ships in 24-48 Hours
(15 Available)
0

Resources

Specs

Application: Plumbing
Material: Chrome Plated
Cover Plate Material: Metal
ADA: Yes
Operating Pressure: 15-100 psi
Control Circuit: Solid State
6 VDC Input
Features: 24 Hour Sentinel Flush
Audio Low Battery Tone
Power Method: Battery
Battery Type: (4) Size C Alkaline
Battery Life: 3 Years @ 3000 Flushes/Month
Warranty: 3-Year Limited Warranty
Type: Urinal

Description for Sloan 0325105

NOTE: Side Mount Operator (SMO) units DO NOT include a Valve Body, Supply Stop or Vacuum Breaker

Sloan's battery powered, sensor operated Optima SMO (Side Mount Operator) brings convenient, automatic flushing to water closets and urinals. The retrofit conversion kit easily converts Sloan Royal®, Regal®, Crown®, Naval® and other select manual Flushometers to sensor operation.

The SMO can be used on standard rough-in Sloan Royal, Regal, Crown and Naval brand Flushometers as well as on flush valves manufactured by Zurn and Helvex.

Features:

  • ADA compliant Optima battery powered infrared sensor for automatic "No Hands" operation
  • Chrome plated infrared sensor housing
  • Angled Sensor Window
  • Manual override flush button
  • (4) Size C batteries included
  • "Low Battery" flashing LED w/ optional audio tone (can be turned on or off)
  • "User in View" flashing LED
  • Optional 24 hour Sentinel Flush (can be turned on or off)
  • Infrared sensor range adjustment screw and reset button
  • Installation tools provided
  • No external volume adjustment to ensure water conservation

Optima EBV-89A-M Battery Powered Side Mount Operator w/ Metal Cover

REVIEW SNAPSHOT®

by PowerReviews
SloanOptima EBV-89A-M Battery Powered Side Mount Operator w/ Metal Cover
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Quick and easy for a flush

By DWW

from Nashville Tn

Verified Buyer

Comments about Sloan Optima EBV-89A-M Battery Powered Side Mount Operator w/ Metal Cover:

The delivery time was great. The product works every time as it should. I'm happy!

14 more to go ....

 
5.0

Great Flusher!

By Jeff the Maintenance Man!

from Nashville Tn.

Verified Buyer

Comments about Sloan Optima EBV-89A-M Battery Powered Side Mount Operator w/ Metal Cover:

Great flusher, easy to install!

 
5.0

Great Product at a Great Price

By Joe the Maintenance Man

from Mpls, MN

Verified Buyer

Comments about Sloan Optima EBV-89A-M Battery Powered Side Mount Operator w/ Metal Cover:

Great product at a great price, free shipping was a bonus. Easy to install in less than 5 minutes.
Even came with batteries.!!

  • Was this a gift?:
  • No

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Does the water have to be shut off to install this unit?
    Asked on 3/30/2016 by DC from Detroit, MI

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you will need to turn the water off in order to install the EBV-89A-M. On some flush valves with a faulty air vent, or recently flushed valve, also be prepared to collect a small amount of water under the handle.

      Answered on 4/14/2016 by SupplyHouse Staff from NY
Displaying question 1

Do you have a question about this product?