Royal 111 (STANDARD) 1.5" spud Exposed Closet Flushometer Zoom

Royal 111 (STANDARD) 1.5" spud Exposed Closet Flushometer

SKU:3010000

Brand: Sloan

Sloan
Qty Price
$104.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Gallons Per Flush: 1.6
Spud Placement: Top
Spud Size: 1-1/2"
Material: Chrome Plated
ADA: Yes
Application: Plumbing

Description for Sloan 3010000

This Sloan Flush valve features the following.
Quiet, Exposed, Diaphragm Type, Chrome Plated Water Closet Flushometer with the following features:
* PERMEX+ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
* ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
* 1" I.P.S. Screwdriver Bak-Chek+ Angle Stop
* Free Spinning Vandal Resistant Stop Cap
* Adjustable Tailpiece
* High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut * Spud Coupling and Flange for Top Spud
* Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
* High Copper, Low Zinc Brass Castings for Dezincification Resistance
* Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
* Flush Accuracy Controlled by CID+ Technology
* Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
* Available in choice of five finishes
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.2, and Military Specification V-29193.

Royal 111 (STANDARD) 1.5" spud Exposed Closet Flushometer

REVIEW SNAPSHOT®

by PowerReviews
SloanRoyal 111 (STANDARD) 1.5" spud Exposed Closet Flushometer
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this product again and again

By WYSE42

from TX

Verified Buyer

Comments about Royal 111 (STANDARD) 1.5" spud Exposed Closet Flushometer:

IT IS THE UNIQUNESS OF THE ITEM THAT MAKES ME BUY MORE AND I WILL CONTINUE TO BUY MORE.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers