Royal 110 (STANDARD) 3.5 gallon Exposed Closet Flushometer Zoom

Royal 110 (STANDARD) 3.5 gallon Exposed Closet Flushometer

SKU:3010100

Brand: Sloan

Sloan
Qty Price
$104.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

Gallons Per Flush: 3.5
Spud Placement: Top
Spud Size: 1-1/2"
Material: Chrome Plated
ADA: Yes
Application: Plumbing

Description for Sloan 3010100

This Sloan Flush valve features the following.
Quiet, Exposed, Diaphragm Type, Chrome Plated Water Closet Flushometer with the following features:
* PERMEX+ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
* ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
* 1" I.P.S. Screwdriver Bak-Chek+ Angle Stop
* Free Spinning Vandal Resistant Stop Cap
* Adjustable Tailpiece
* High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut * Spud Coupling and Flange for Top Spud
* Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
* High Copper, Low Zinc Brass Castings for Dezincification Resistance
* Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
* Flush Accuracy Controlled by CID+ Technology
* Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
* Available in choice of five finishes
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.2, and Military Specification V-29193.

Royal 110 (STANDARD) 3.5 gallon Exposed Closet Flushometer

Q&A: Ask the Questions, share answers