Description
Features:
  • PERMEX+ Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • ADA Compliant Metal Oscillating Non-Hold-Open Handle with Triple Seal Handle Packing
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-piece Bottom Hex Coupling Nut
  • Spud Coupling and Flange for Top Spud
  • Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID+ Technology
  • Diaphragm, Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
  • Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.2, and Military Specification V-29193.
Read more
Specs
Gallons Per Flush:
1
Spud Placement:
Top
Spud Size:
3/4"
Material:
Chrome Plated
ADA:
Yes
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A