Regal 111-XL Exposed Closet Flushometer Zoom

Regal 111-XL Exposed Closet Flushometer

SKU:3080053

Brand: Sloan

Sloan
Qty Price
$104.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Spud Placement: Top
Spud Size: 1-1/2"
Gallons Per Flush: 1.6
Material: Chrome Plated
ADA: Yes
Application: Plumbing

Description for Sloan 3080053

Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer with the following features:
* ADA Compliant Metal Oscillating Non-Hold-Open Handle
* 1˜ I.P.S. Screwdriver Bak-Chek+ Angle Stop
* Vandal Resistant Stop Cap
* Adjustable Tailpiece
* Vacuum Breaker
* High Copper, Low Zinc Brass Castings for Dezincification Resistance
* Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
* Low Consumption flush accuracy controlled by Para-Flo+ Technology
* Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.6, and Military Specification V-29193.

Regal 111-XL Exposed Closet Flushometer

Q&A: Ask the Questions, share answers