Description
Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer with the following features:
* ADA Compliant Metal Oscillating Non-Hold-Open Handle
* 1˜ I.P.S. Screwdriver Bak-Chek+ Angle Stop
* Vandal Resistant Stop Cap
* Adjustable Tailpiece
* Vacuum Breaker
* High Copper, Low Zinc Brass Castings for Dezincification Resistance
* Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
* Low Consumption flush accuracy controlled by Para-Flo+ Technology
* Handle Packing, Stop Seat and Vacuum Breaker molded from PERMEX+ Rubber Compound for Chloramine Resistance
Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME 112.19.6, and Military Specification V-29193.
Read more
Manuals (2)
Specs
Gallons Per Flush:
3.5
Spud Placement:
Top
Spud Size:
1-1/2"
Material:
Chrome Plated
ADA:
Yes
Application:
Plumbing
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A