Description
Naval® piston-type, exposed water closet Flushometers, engineered for adverse water conditions, bring together premium materials such as high copper Naval Brass alloy, stainless steel and high-quality thermoplastics in a superior design that assures lasting, quality performance. Exclusive self-cleaning Xpelor® Bypass feature assures consistent metering operation even under the most severe marine or corrosive water conditions.
Read more
Specs
Product Type:
Flushometer
Application:
Plumbing
Material:
Chrome Plated
ADA:
Yes
Tailpiece:
Adjustable
Installation Type:
Toilet
Type:
Manual
Gallons Per Flush:
3.5
Spud Placement:
Top
Spud Size:
1-1/2"
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A