G2 8111 Optima Plus (1.6 gpf) Exposed Battery-Powered Water Closet Flushometer Zoom

G2 8111 Optima Plus (1.6 gpf) Exposed Battery-Powered Water Closet Flushometer


Brand: Sloan

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(3 Available)



Application: Plumbing
Material: Chrome Plated
ADA: Yes
Operating Pressure: 15-100 psi
Control Circuit: Solid State
6 VDC Input
Features: 8 Second Arming Delay
3 Second Flush Delay
24 Hour Sentinel Flush (after last flush)
Power Method: Battery
Battery Type: (4) Size AA Alkaline
Battery Life: 3 Years @ 4000 Flushes/Month
Height: 16-1/2"
Warranty: 3-Year Limited Warranty
Gallons Per Flush: 1.6
Type: Electronic
Spud Placement: Top
Spud Size: 1-1/2"
Commercial Use: Yes

Description for Sloan 3250400

Sloan's Exposed, Battery Powered, Sensor Operated G2 Optima Plus Water Closet Flushometer model (for either left or right hand supply) for floor mounted or wall hung top spud bowls.


  • Flush Cycle - Low Consumption (1.6 gpf/ 6.0 Lpf)
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • (4) Size AA Batteries factory installed
  • "Low Battery" flashing LED
  • Infrared sensor range adjustment screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Black Pressure Vacuum Breaker Flush Connection w/ One-Piece Bottom Hex Coupling Nut
  • Spud Coupling & Flange for 1-1/2" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Case Wall Flange w/ Set Screw
  • High copper, low Zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine resistance

G2 8111 Optima Plus (1.6 gpf) Exposed Battery-Powered Water Closet Flushometer

Q&A: Ask the Questions, share answers