G2 8186-1 Optima Plus (1.0 gpf) Exposed Battery-Powered Urinal Flushometer (for 3/4" Top Spud Urinals) Zoom

G2 8186-1 Optima Plus (1.0 gpf) Exposed Battery-Powered Urinal Flushometer (for 3/4" Top Spud Urinals)

SKU:3250401

Brand: Sloan

Sloan
Qty Price
$327.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Flushometer
Application: Plumbing
Material: Chrome Plated
ADA: Yes
Operating Pressure: 15-100 psi
Control Circuit: Solid State
6 VDC Input
Features: 8 Second Arming Delay
24 Hour Sentinel Flush (after last flush)
Power Method: Battery
Battery Type: (4) Size AA Alkaline
Battery Life: 3 Years @ 4000 Flushes/Month
Height: 16-1/2"
Warranty: 3-Year Limited Warranty
Commercial Use: Yes
Gallons Per Flush: 1
Type: Electronic
Spud Placement: Top
Spud Size: 3/4"

Description for Sloan 3250401

Sloan's Exposed, Battery Powered, Sensor Operated G2 Optima Plus Urinal Flushometer model (for either left or right hand supply) for 3/4" top spud urinals.

Features:

  • Flush Cycle - Low Consumption (1.0 gpf/ 3.8 Lpf)
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA Plus® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Courtesy Flush Override Button
  • (4) Size AA Batteries factory installed
  • "Low Battery" flashing LED
  • Infrared sensor range adjustment screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 3/4" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Black Pressure Vacuum Breaker Flush Connection w/ One-Piece Bottom Hex Coupling Nut
  • Spud Coupling & Flange for 3/4" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Case Wall Flange w/ Set Screw
  • High copper, low Zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine resistance

G2 8186-1 Optima Plus (1.0 gpf) Exposed Battery-Powered Urinal Flushometer (for 3/4" Top Spud Urinals)

Q&A: Ask the Questions, share answers