Optima EL-600-A Hardwired Side-Mount-Operator-Over-The-Handle Retrofit Kit Zoom

Optima EL-600-A Hardwired Side-Mount-Operator-Over-The-Handle Retrofit Kit

SKU:3305201

Brand: Sloan

Sloan
Qty Price
$179.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Retrofit Kit
Application: Plumbing
Material: Chrome Plated
ADA: Yes
Operating Pressure: 25-80 psi
Control Circuit: 6 VAC/7.6 VDC Input
Features: 8 Second Arming Delay
72 Hour Sentinel Flush
Power Method: Hardwired
Height: 3-3/8"
Depth (Inches): 4-1/4"
Warranty: 3-Year Limited Warranty

Description for Sloan 3305201

Sloan's Optima SMOOTH (Side-Mount-Operator-Over-The-Handle) AC powered, sensor activated retrofit unit for exposed water closets and urinal Flushometers provides the ultimate in sanitary protection and automatic operation. Sloan SMOOTH works out of the box and installs in minutes. Simply slide the unit over the Flushometer handle and tighten the clamp.

Features:

  • ADA compliant Optima SMOOTH AC powered infrared sensor for automatic "hands-free" operation
  • Sensor w/ automatic range adjustment
  • Chrome plated metal sensor housing
  • Mechanical manual override flush handle
  • "User in View" flashing LED
  • Sentinel Flush Mode
  • Vandal resistant 1/8" Ball-Type Hex Key included
Accessories: (Sold Separately)
    EL-386 Transformer - 120 VAC/6 VAC/7.6 VDC, 50/60 Hz (3 VA) - Plug-In (will operate 1 Optima Closet/Urinal Flushometer).
  • EL-451 Transformer - 120 VAC/6 VAC (25 VA) - Box Mount (will operate up to 8 Optima Closet/Urinal Flushometers).
NOTE: Side-Mount-Operator-Over-The-Handle (SMOOTH) units DO NOT include a Valve Body, Supply Stop or Vacuum Breaker

Optima EL-600-A Hardwired Side-Mount-Operator-Over-The-Handle Retrofit Kit

Q&A: Ask the Questions, share answers