Optima Plus EBF-85-4 Fiber Optic Battery-Powered Faucet, for 4" Centerset Sink Zoom

Optima Plus EBF-85-4 Fiber Optic Battery-Powered Faucet, for 4" Centerset Sink

SKU:3315010

Brand: Sloan

Sloan
3315010 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Battery-Powered
Application: Bathroom
Material: Chrome Plated
ADA: Yes
Flow Rate (GPM): 0.5
Control Circuit: 6 VDC Input
Height (Inches): 5.75
Power Method: Battery
Battery Type: (4) Size C Alkaline
Battery Life: 2 Years @ 8000 Cycles/Month
Warranty: 3-Year Limited Warranty

Description for Sloan 3315010

Sloan's Optima Plus, sensor activated, electronic, battery-powered faucets for hot/cold water applications operate by means of an adaptive infrared sensor that is linked to the faucet by a fiber optic cable. These chrome-plated brass faucets provide installation flexibility and hygienic hand-washing in all types of restrooms.

Features:

  • ADA Compliant
  • Splash-proof Circuit Control Module
  • Fiber Optic, automatic, self-adaptive sensing
  • Isolated Latching Solenoid Operator, isolates magnetic components from water contact
  • Audible tone low battery indicator
  • Serviceable filtered solenoid valve
  • Bak-Chek Tee for Hot/Cold supply
  • Trim plate w/ anti-rotation pin (4")
  • Vandal resistant spray head w/ pressure compensating flow control
  • Time Out Adjustment Setting - the faucet time out setting determines the maximum time the faucet will run upon continuous detection. The EBF-85 is factory set at the 30 second time out
  • Polypropylene optic cable protection
  • Includes four (4) C-size Alkaline batteries

Optima Plus EBF-85-4 Fiber Optic Battery-Powered Faucet, for 4" Centerset Sink

Q&A: Ask the Questions, share answers