Description
Sloan's Optima Plus, sensor activated, electronic, battery-powered, touch-free electronic faucets are engineered for reliable, long-lasting performance in high-traffic restrooms. These chrome-plated brass faucets provide the ultimate in user convenience for tempered or hot/cold water operation, while incorporating vandal-resistant features to prevent misuse and abuse.

Features:
  • ADA Compliant
  • Splash-proof Circuit Control Module
  • Sensor range adjustment screw
  • Low Battery LED indicator light
  • User friendly variable time out settings
  • Serviceable filtered solenoid valve
  • Bak-Chek Tee for Hot/Cold supply
  • Metal jackated wire protection for sensor lead
  • Vandal resistant spray head w/ pressure compensating flow control
  • Appropriate mounting hardware included
  • Time Out Adjustment Setting - the faucet time out setting determines the maximum time the faucet will run upon continuous detection. The EBF-650 is factory set at the 30 second time out.
  • Includes four (4) C-size Alkaline batteries
  • Optional 6 VDC Plug-in transformer (Model #: SFP-6) available to purchase (batteries act as a backup when using optional transformer)
Read more
Specs
Type:
Battery-Powered
Application:
Bathroom
Material:
Chrome Plated Cast Brass
ADA:
Yes
Flow Rate (GPM):
0.5
Control Circuit:
6 VDC Input
Height:
3-5/8"
Power Method:
Battery
Battery Life:
2 Years @ 8000 Cycles/Month
Battery Type:
(4) Size AA Alkaline
Warranty:
3-Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

2 Product Reviews

Product Q&A