G2 RESS-C Optima Plus (1.6 & 3.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve Zoom

G2 RESS-C Optima Plus (1.6 & 3.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve

SKU:3325400

Brand: Sloan

Sloan
Qty Price
$250.95
/ each
Out of StockAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Retrofit Kit
Application: Plumbing
Material: Chrome Plated
ADA: Yes
Operating Pressure: 15-100 psi
Control Circuit: Solid State
6 VDC Input
Features: 8 Second Arming Delay
3 Second Flush Delay
24 Hour Sentinel Flush (after last flush)
Power Method: Battery
Battery Type: (4) Size AA Alkaline
Battery Life: 3 Years @ 4000 Flushes/Month
Warranty: 3-Year Limited Warranty
Gallons Per Flush: 3.5
1.6
Type: Electronic

Description for Sloan 3325400

Sloan's Battery Powered, Sensor Operated G2 Optima Plus Retrofit Conversion Kit for Exposed Closet Flushometers. The G2 Optima Plus retrofit conversion kit for Sloan Royal and Regal turns any exposed manual Flushometers into advanced, state-of-the-art electronic for outstanding performance in the restroom.

The RESS-C is furnished w/ two Flush Regulators. The product is shipped w/ the 1.6 gpf/ 6.0 Lpf regulator installed. Change the regulator to convert to a 3.5 gpf/ 13.2 Lpf flush.

Features:

  • Flush Cycle - Low Consumption (1.6 gpf/ 6.0 Lpf AND 3.5 gpf/ 13.2 Lpf)
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA PlusĀ® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • (4) Size AA Batteries factory installed
  • "Low Battery" flashing LED
  • Infrared sensor range adjustment screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • Installation tools provided
  • Diaphragm to be molded from PERMEX Rubber Compound for Chloramine resistance
NOTE: RESS-C units DO NOT include a Valve Body, Supply Stop or Vacuum Breaker

G2 RESS-C Optima Plus (1.6 & 3.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve

REVIEW SNAPSHOT®

by PowerReviews
SloanG2 RESS-C Optima Plus (1.6 & 3.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

G2 RESS-C Optima Plus (1.6 & 3.5 gpf) Ba

By Sucush

from Cary-NC

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about G2 RESS-C Optima Plus (1.6 & 3.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve:

        Comes with Alkaline Batteries.

        • Was this a gift?:
        • No

        (1 of 1 customers found this review helpful)

         
        4.0

        Very good autoflusher

        By The Fixer

        from Portland,Or.

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about G2 RESS-C Optima Plus (1.6 & 3.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve:

              The most reliable autoflusher we have used.

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers