G2 RESS-U Optima Plus (1.0 & 1.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve Zoom

G2 RESS-U Optima Plus (1.0 & 1.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve

SKU:3325402

Brand: Sloan

Sloan
Qty Price
$254.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Product Type: Retrofit Kit
Application: Plumbing
Material: Chrome Plated
ADA: Yes
Operating Pressure: 15-100 psi
Control Circuit: Solid State
6 VDC Input
Features: 8 Second Arming Delay
24 Hour Sentinel Flush (after last flush)
Power Method: Battery
Battery Type: (4) Size AA Alkaline
Battery Life: 3 Years @ 4000 Flushes/Month
Warranty: 3-Year Limited Warranty
Gallons Per Flush: 1.5
1
Type: Electronic

Description for Sloan 3325402

NOTE: RESS-U units DO NOT include a Valve Body, Supply Stop or Vacuum Breaker

Installation tools provided.

Sloan's Battery Powered, Sensor Operated G2 Optima Plus Retrofit Conversion Kit for Exposed Closet Flushometers. The G2 Optima Plus retrofit conversion kit for Sloan Royal and Regal turns any exposed manual Flushometers into advanced, state-of-the-art electronic for outstanding performance in the restroom.

The RESS-U is furnished w/ two Flush Regulators. The product is shipped w/ the 1.0 gpf/ 3.8 Lpf regulator installed. Change the regulator to convert to a 1.5 gpf/ 5.7 Lpf flush.

Features:

  • Flush Cycle - Low Consumption (1.0 gpf/ 3.8 Lpf AND 1.5 gpf/ 5.7 Lpf
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant OPTIMA PlusĀ® Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Courtesy Flush Override Button
  • (4) Size AA Batteries factory installed
  • "Low Battery" flashing LED
  • Infrared sensor range adjustment screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Chrome Plated Metal Handle Cap
  • Diaphragm to be molded from PERMEX Rubber Compound for Chloramine resistance

G2 RESS-U Optima Plus (1.0 & 1.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve

REVIEW SNAPSHOT®

by PowerReviews
SloanG2 RESS-U Optima Plus (1.0 & 1.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Just what the Doctor Ordered

By Crazzybob

from Las Vegas, NV.

Verified Buyer

Comments about G2 RESS-U Optima Plus (1.0 & 1.5 gpf) Battery-Powered Retrofit for Existing Exposed Flushometer Valve:

Purchased the to upgrade the manual flushometers to touchless. They installed with no problem. They look and operate like new valves.

  • Was this a gift?:
  • No

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers