Optima Plus <i>i.q.</i> EAF-150-ISM CP Electronic Faucet w/ Integral Spout Temperature Mixer Zoom

Optima Plus i.q. EAF-150-ISM CP Electronic Faucet w/ Integral Spout Temperature Mixer

SKU:3335001

Brand: Sloan

Sloan
3335001 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.

Specs

Type: Electronic
Application: Bathroom
Material: Chrome Plated Die Cast Metal
ADA: Yes
Flow Rate:
?
2.2 GPM
Control Circuit: 6 VDC Input
Height: 6-7/8"
Features: Integral Spout Mixer
Power Method: Battery
Battery Type: 6 VDC Lithium 2CR5 Battery
Battery Life: Approximate 3 Year Life
Warranty: 3-Year Limited Warranty

Description for Sloan 3335001

Sloan's Optima i.q., sensor activated, battery-powered electronic faucets are ideal for high-end or private restrooms that call for the convenience of automatic activation, with the option of user-controlled settings. An optional control level on the side of the one-piece faucet allows restroom visitors to set the faucet to the desired temperature.

Features:

  • ADA Compliant
  • Integral Spout Temperature Mixer for hot and cold water supply connection
  • Modular one-piece construction w/ all concealed components above deck
  • Double infrared sensors w/ automatic setup and indicator light
  • Automatic, self-adapting sensor technology
  • User friendly variable time out settings
  • Low battery indicator
  • Magnetic solenoid valve
  • Water supply connection w/ flexible high-pressure hose and strainer
  • 6 volt Lithium 2CR5 commercial battery included
  • Time Out Setting - 2 minutes - Maximum time faucet will run upon continuous detection
  • Appropriate mounting hardware included
  • Optional 24-hour Sentinel activation

Optima Plus i.q. EAF-150-ISM CP Electronic Faucet w/ Integral Spout Temperature Mixer

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons