SF-Series SF-2150-4 Electronic Pedestal Faucet, for 4" Centerset Sink Zoom

SF-Series SF-2150-4 Electronic Pedestal Faucet, for 4" Centerset Sink

SKU:3362102

Brand: Sloan

Sloan
3362102 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Type: Battery-Powered
Centerset
Application: Bathroom
Material: Chrome Plated Brass
ADA: Yes
Flow Rate (GPM): 0.5
Control Circuit: 6 VDC Input/Output
Height (Inches): 4.5
Power Method: Battery
Battery Type: (4) Size AA Alkaline
Battery Life: 2 Years @ 8000 Cycles/Month
Warranty: 1-Year Limited Warranty

Description for Sloan 3362102

Sloan's SF-Series sensor activated, touch-free electronic pedestal faucets for tempered or hot/cold water delivery offer contemporary styling at affordable prices. The SF-Series provides the convenience and hygienic advantages of touch-free, electronic operation. Centerset style SF-Series faucets are quick to install and easy to clean, maintain and operate.

Features:

  • ADA Compliant
  • Splash-proof Circuit Control Module
  • Adjustable infrared sensor range
  • 36" long sensor cable
  • 24" long flex hose
  • Filtered solenoid valve w/ serviceable strainer
  • Bak-Chek Tee for hot/cold supply
  • Non-aerated spray head
  • Includes (4) AA-size batteries
  • Appropriate mounting hardware included
  • Trim Plate Kit for 4" Centerset Sink

SF-Series SF-2150-4 Electronic Pedestal Faucet, for 4" Centerset Sink

Q&A: Ask the Questions, share answers