Solis 8111-1.6 (1.6 gpf) Exposed Solar-Powered Single Flush Water Closet Flushometer Zoom

Solis 8111-1.6 (1.6 gpf) Exposed Solar-Powered Single Flush Water Closet Flushometer


Brand: Sloan

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Spud Placement: Top
Spud Size: 1-1/2"
Gallons Per Flush: 1.6
Product Type: Flushometer
Application: Plumbing
Material: Chrome Plated
ADA: Yes
Operating Pressure: 15-100 psi
Control Circuit: Solid State
6 VDC Input
Features: 8 Second Arming Delay
3 Second Flush Delay
72 Hour Sentinel Flush (after last flush)
Power Method: Solar Powered
Height: 16-1/2"
Warranty: 3-Year Limited Warranty

Description for Sloan 3370001

Sloan's Exposed, Solar Powered, Sensor Activated Solis Model Water Closet Flushometer for floor mounted or wall hung top spud bowls (for either left or right hand supply). This single-flush water closet Flushometer uses light to charge a highly efficient capacitor, providing power even in rooms with occupancy-controlled lighting.


  • Flush Cycle - Low Consumption (1.6 gpf/ 6.0 Lpf)
  • Solar Powered. The sensor assembly is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source. The solar cell can provide approximately 100% power with 650 Illuminance (lux).
  • (4) Size AA battery back-up power source (6 Years @ 4,000 Flushes/Month)
  • "Low Battery" flashing LED
  • PERMEX Synthetic Rubber Diaphragm with twin linear filtered bypass and vortex cleansing action
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant Sloan Solis® Solar Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Infrared sensor range adjustment screw
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Black Pressure Vacuum Breaker Flush Connection w/ One-Piece Bottom Hex Coupling Nut
  • Spud Coupling & Flange for 1-1/2" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Case Wall Flange w/ Set Screw
  • High copper, low Zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flush accuracy controlled by CID Technology
  • 100% of the energy used in manufacturing is offset w/ Renewable Energy Sources (Wind Energy)

Solis 8111-1.6 (1.6 gpf) Exposed Solar-Powered Single Flush Water Closet Flushometer

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Solis 8111-1.6 (1.6 gpf) Exposed Solar-Powered Single Flush Water Closet Flushometer


    Can these be used on a Toto CT705E?
    Asked on 3/28/2011 by Omnisyn from Portland, ME

    1 answer



      According to Toto's website, this is a 1.28 gpf bowl. There should be no reason this flushometer would not work except for the fact that it is flushing more water into the bowl than it was designed for.

      Answered on 3/29/2011 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?