Description
The Sloan ECOS is an exposed, sensor activated batter-powered, electronic dual flush water closet Flushometer (for either left or right hand supply) for floor mounted or wall hung top spud bowls.

If the user is present for less than one minute and leaves the sensing zone or chooses the small override button, a reduce flush initiates (1.1 gpf/ 4.2 Lpf), eliminating liquid and paper waste, saving 1/2 gallon of water.

If the user is present for greater than one minute and leaves the sensing zone or chooses the large override button, the full flush initiates (1.6 gpf/ 6.0 Lpf), eliminating solid waste and paper waste.

Features:
  • Flush Cycle - Full Flush (Large Button - 1.6 gpf/ 6.0 Lpf), Reduced Flush (Small Button - 1.1gpf/ 4.2 Lpf)
  • Reduces water volume by up to 30% when a reduced flush occurs
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • ADA Compliant Sloan ECOS® Electronic Dual Flush Battery Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • (4) Size AA Batteries factory installed
  • "Low Battery" flashing LED
  • Infrared sensor range adjustment screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • 1" I.P.S. Screwdriver Bak-Chek® Angle Stop
  • Free Spinning, Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Black Pressure Vacuum Breaker Flush Connection w/ One-Piece Bottom Hex Coupling Nut
  • Spud Coupling & Flange for 1-1/2" Top Spud
  • Sweat Solder Adapter w/ Cover Tube and Case Wall Flange w/ Set Screw
  • High copper, low Zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine resistance
Read more
Manuals (1)
Specs
Application:
Plumbing
Material:
Chrome Plated
ADA:
Yes
Operating Pressure:
15-100 psi
Control Circuit:
Solid State
6 VDC Input
Features:
8 Second Arming Delay
3 Second Flush Delay
72 Hour Sentinel Flush (after last flush)
Power Method:
Battery
Battery Type:
(4) Size AA Alkaline
Battery Life:
3 Years @ 4000 Flushes/Month
Height:
16-1/2"
Warranty:
3-Year Limited Warranty
Gallons Per Flush:
1.6
1.1
Tailpiece:
Adjustable
Commercial Use:
Yes
Installation Type:
Toilet
Spud Placement:
Top
Spud Size:
1-1/2"
Type:
Electronic
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A