Description
Sloan's UPPERCUT dual-flush, retrofit handle and dual filtered 1.6 gpf/6.0 Lpf diaphragm kit for exposed water closet Flushometers.

Features:
  • Retrofit to most any existing valve
  • Lifting handle UP initiates reduced flush (1.1 gpf/ 4.2 Lpf), eliminating liquid and paper waste, saving 1/2 gallon of water
  • Pushing handle DOWN initiates full flush (1.6 gpf/ 6.0 Lpf), eliminating solid waste and paper
  • Reduces water volume by up to 30% when activated upwards
  • Antimicrobial coating on handle protects against germ transmission
  • Distinctive green handle signifies Water Conserving Device
  • Handle packing molded from PERMEX rubber compound for Chloramine resistance
  • Includes (2) adhesive backed metal wall plates etched w/ instructions
NOTE 1: NOT recommended for use on bowls w/ a flush volume greater than 1.6 gpf/ 6.0 Lpf

NOTE 2: Does not include complete Flushometer valve. For complete valve, use Sloan Flushometer model WES-111.
Read more
Specs
Product Type:
Retrofit Kit
Application:
Plumbing
Material:
Chrome Plated
ADA:
Yes
Type:
Manual
Features:
Dual Flush
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Wednesday
8am–7:45pm EST
Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A