Description
Sloan's Exposed Solar Powered, Sensor Operated Solis Single-Flush Retrofit Kit converts water closet and urinal Flushometers to electronic activation for Sloan Royal, Regal Pro and Regal Flushometers. The kit provides a means of attaining water and energy efficiency goals using state-of-the-art photovoltaic technology.

Features:
  • Flush Cycle - Single Flush for 3.5 gpf or 1.6 gpf Water Closet Flushometers
  • Solar Powered. The sensor assembly is powered by a solar cell that will harvest power from artificial indoor light, either incandescent or fluorescent light, and use it as the energy source. The solar cell can provide approximately 100% power with 650 Illuminance (lux)
  • (4) Size AA Battery Back-up Power Source (Battery Life - 6 Years @ 4,000 Flushes/month)
  • "Low Battery" flashing LED
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Flex Tube Diaphragm designed for improved life and reduced maintenance
  • ADA Compliant Sloan Solis Solar Powered Infrared Sensor for automatic "No Hands" operation
  • Infrared Sensor with Multiple-focused, Lobular Sensing Fields for high and low target detection
  • Latching Solenoid Operator
  • Engineered Metal Cover with replaceable Lens Window
  • Courtesy Flush Override Button
  • User friendly three (3) second Flush Delay
  • Infrared sensor range adjustment screw
  • Initial Set-up Range Indicator Light (first 10 minutes)
  • Chrome Plated Handle Cap
  • Installation tools provided
  • Diaphragm to be molded from PERMEX Rubber Compound for Chloramine resistance
  • 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy
NOTE: RESS-C units DO NOT include a Valve Body, Supply Stop or Vacuum Breaker
Read more
Specs
Product Type:
Retrofit Kit
Application:
Accessory
Plumbing
Material:
Chrome Plated
ADA:
Yes
Operating Pressure:
15-100 psi
Control Circuit:
Solid State
6 VDC Input
Features:
8 Second Arming Delay
3 Second Flush Delay
72 Hour Sentinel Flush (after last flush)
Power Method:
Solar Powered
Warranty:
3-Year Limited Warranty
Battery Type:
(4) Size AA Alkaline
Battery Life:
6 Years @ 4000 Flushes/Month
Gallons Per Flush:
1.6
1.1
Type:
Electronic
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A