Royal 110 ES-S 3.5gpf/13.2Lpf, Rough-In 11.5" Zoom

Royal 110 ES-S 3.5gpf/13.2Lpf, Rough-In 11.5"

SKU:3450147

Brand: Sloan

Sloan
Qty Price
$377.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Material: Chrome Plated
Application: Plumbing
ADA: Yes
Tailpiece: Adjustable
Commercial Use: Yes
Type: Electronic
Gallons Per Flush: 3.5
Installation Type: Toilet
Spud Placement: Top
Spud Size: 1-1/2"
Rough-In: 11.5"

Description for Sloan 3450147

Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for either left or right hand supply with the following features:

  • For use in installations where the water supply is roughed in 11.5" above the top of the water closet
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • Two (2) Chrome Plated Wall Cover Plates (for 2-gang Electrical Box) with Vandal Resistant Screws
  • 1 I.P.S. Screwdriver Bak-Chek Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange with Set Screw
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 1-1/2" Top Spud
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation

Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME A112.19.2, and Military Specification V-29193. Installation conforms to ADA requirements.

Royal 110 ES-S 3.5gpf/13.2Lpf, Rough-In 11.5"

Q&A: Ask the Questions, share answers