Royal 113-1.6 ES-S 1.6gpf/6.0Lpf, Environment-Friendly Manufacturing, Rough-In 11.5" Zoom

Royal 113-1.6 ES-S 1.6gpf/6.0Lpf, Environment-Friendly Manufacturing, Rough-In 11.5"

SKU:3450249

Brand: Sloan

Sloan
Qty Price
$377.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Material: Chrome Plated
Gallons Per Flush: 1.6
Spud Placement: Top
Spud Size: 1-1/2"
ADA: Yes
Rough-In: 11.5"
Application: Plumbing

Description for Sloan 3450249

Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for either left or right hand supply with the following features:

  • For use in installations where the water supply is roughed in 11.5" above the top of the water closet
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • Two (2) Chrome Plated Wall Cover Plates (for 2-gang Electrical Box) with Vandal Resistant Screws
  • 1 I.P.S. Screwdriver Bak-Chek Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange with Set Screw
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 1-1/2" Top Spud
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • 100% of the energy used in manufacturing is offset with Renewable Energy Sources - Wind Energy

Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME A112.19.2, and Military Specification V-29193. Installation conforms to ADA requirements.

Royal 113-1.6 ES-S 1.6gpf/6.0Lpf, Environment-Friendly Manufacturing, Rough-In 11.5"

Q&A: Ask the Questions, share answers