Royal 115-1.6 ES-S 1.6gpf/6.0Lpf, Rough-In 24" Zoom

Royal 115-1.6 ES-S 1.6gpf/6.0Lpf, Rough-In 24"


Brand: Sloan

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Material: Chrome Plated
Gallons Per Flush: 1.6
Spud Placement: Top
Spud Size: 1-1/2"
ADA: Yes
Rough-In: 24"
Application: Plumbing

Description for Sloan 3450349

Quiet, Exposed, Diaphragm Type, Chrome Plated Closet Flushometer for either left or right hand supply with the following features:

  • For use in installations where the water supply is roughed in 24" above the top of the water closet
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • Two (2) Chrome Plated Wall Cover Plates (for 2-gang Electrical Box) with Vandal Resistant Screws
  • 1 I.P.S. Screwdriver Bak-Chek Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange with Set Screw
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange for 1-1/2" Top Spud
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation

Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME A112.19.2, and Military Specification V-29193. Installation conforms to ADA requirements.

Royal 115-1.6 ES-S 1.6gpf/6.0Lpf, Rough-In 24"

Q&A: Ask the Questions, share answers