Royal 152-WB ES-S "L" Dimension 11-3/4" - 12-3/4", 3.5gpf/13.2Lpf Zoom

Royal 152-WB ES-S "L" Dimension 11-3/4" - 12-3/4", 3.5gpf/13.2Lpf


Brand: Sloan

Qty Price
/ each
Non-Stock ItemAllow 1-2 Weeks to Ship Out



Material: Chrome Plated
Gallons Per Flush: 3.5
Spud Placement: Back
Spud Size: 1-1/2"
ADA: Yes
L Dimension: 11-3/4" - 12-3/4"
Application: Plumbing

Description for Sloan 3451612

Quiet, Concealed, Diaphragm Type, Closet Flushometer with the following features:

  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • User friendly three (3) second Flush Delay
  • Courtesy Flush Override Button
  • 13" x 17" EASY ACCESS« Wall Box with Stainless Steel Access Panel and Vandal Resistant Screws
  • 1" I.P.S. Wheel Handle Bak-Chek Angle Stop
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection, Spud Coupling and Flange
  • Sweat Solder Adapter
  • Chrome Plated Exposed Flushometer Parts
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEX Rubber Compound for Chloramine Resistance

Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME A112.19.2, and Military Specification V-29193. Installation conforms to ADA requirements.

Royal 152-WB ES-S "L" Dimension 11-3/4" - 12-3/4", 3.5gpf/13.2Lpf

Q&A: Ask the Questions, share answers