Royal 190-1 ES-S "L" Dimension 2-3/4" - 10-3/4", 1.0gpf/3.8Lpf Zoom

Royal 190-1 ES-S "L" Dimension 2-3/4" - 10-3/4", 1.0gpf/3.8Lpf

SKU:3453002

Brand: Sloan

Sloan
Qty Price
$314.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Material: Chrome Plated
Spud Placement: Top
Gallons Per Flush: 1
Spud Size: 1-1/4"
ADA: Yes
L Dimension: 2-3/4" - 10-3/4"
Application: Plumbing

Description for Sloan 3453002

Quiet, Exposed, Diaphragm Type, Chrome Plated Urinal Flushometer for either left or right hand supply with the following features:

  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • OPTIMA EL-1500-L Self-Adaptive Infrared Sensor with Indicator Light
  • Chrome Plated Wall Cover Plate (for 2-gang Electrical Box) with Vandal Resistant Screws
  • Screwdriver Bak-Chek« Angle Stop
  • Free Spinning Vandal Resistant Stop Cap
  • Adjustable Tailpiece
  • High Back Pressure Vacuum Breaker Flush Connection with One-Piece Bottom Hex Coupling Nut, Spud Coupling and Flange
  • Sweat Solder Adapter with Cover Tube and Cast Wall Flange with Set Screw
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Integral Solenoid Operator, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush Accuracy Controlled by CID Technology
  • Diaphragm, Stop Seat and Vacuum Breaker molded from PERMEXÖ Rubber Compound for Chloramine Resistance

Valve Body, Cover, Tailpiece and Control Stop shall be in conformance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037, ANSI/ASME A112.19.2, and Military Specification V-29193. Installation conforms to ADA requirements.

Royal 190-1 ES-S "L" Dimension 2-3/4" - 10-3/4", 1.0gpf/3.8Lpf

Q&A: Ask the Questions, share answers