UPPERCUT WES-111 Manual Dual-Flush Exposed Water Closet Flushometer Zoom

UPPERCUT WES-111 Manual Dual-Flush Exposed Water Closet Flushometer

SKU:3720000

Brand: Sloan

Sloan
Qty Price
$121.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Flushometer
Application: Plumbing
Material: Chrome Plated
ADA: Yes
Tailpiece: Adjustable
Commercial Use: Yes
Installation Type: Toilet
Type: Manual
Gallons Per Flush: 1.6
1.1
Spud Placement: Top
Spud Size: 1-1/2"
Features: Dual Flush

Description for Sloan 3720000

Sloan's UPPERCUT dual-flush, manual exposed water closet Flushometer provides two water efficient flush options. Push handle DOWN for a regular1.6 gpf flush or tilt the handle UP for a reduced flush of 1.1 gpf.

Features:

  • Flush Cycle - High Efficiency (Down 1.6 gpf/ 6.0 Lpf, Up 1.1 gpf/ 4.2 Lpf)
  • Reduced water volume by up to 30% when activated upwards
  • 11-1/2" Rough-In
  • Antimicrobial coating on handle protects against germs
  • PERMEX Synthetic Rubber Diaphragm with Dual Filtered Fixed Bypass
  • Distinctive green ADA compliant metal non-hold-open handle with Triple Seal Handle Packing signifies water conserving device
  • 1" I.P.S. screwdriver Bak-Chek Angle Stop
  • Adjustable tailpiece
  • High back pressure vacuum breaker flush connection w/ one-piece bottom Hex Coupling Nut
  • Spud coupling and flange for 1-1/2" top spud
  • Sweat solder adapter w/ cover tube and cast set screw wall flange
  • High Copper, Low Zinc Brass Castings for Dezincification Resistance
  • Non-Hold-Open Handle, Fixed Metering Bypass and No External Volume Adjustment to Ensure Water Conservation
  • Flush accuracy controlled by CID Technology
  • Diaphragm, handle packing, stop seat and vacuum breaker molded from PERMEX rubber compound for Chloramine resistance
  • Includes (2) adhesive backed metal wall plates etched w/ instructions

UPPERCUT WES-111 Manual Dual-Flush Exposed Water Closet Flushometer

Q&A: Ask the Questions, share answers